Shop All Label Maker & Printer Accessories
Brother
Iron-On Label, Blue/Wht, .47" x 9.8 ft.
Mfr # TZEFA3
Zoro # G4149238
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TZEFA3
- Zoro # G4149238
- UPC # 012502626053
- Country of Origin Japan
- Category Label Maker & Printer Accessories
Details
Item | Iron-On Label,Blue/Wht,.47" x 9.8 ft. |
Description
Iron-On Label,Blue/Wht,.47 In. x 9.8 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 18" x 18" x 24", Kraft, 10/Bundle (22XM38)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Green, PK10, Expanded Width: 3" (UNV10291)
- TRIUMPH Remanufactured 60F1H00 Extra High-Yield Toner, 10,000 Page-Yield, Black (SKL-MSMX410)
- 5.11 Backpack 40" L, AMP72(TM), Tungsten (56394)
- BROTHER Adhesive Label Tape Cartridge 0.35" x 26-1/4 ft., Black/Clear (HGeS1215PK)
- BROTHER Adhesive Label Tape Cartridge 0.70" x 26-1/4 ft., Black/Matte Silver (HGeS9415PK)
- BROTHER Adhesive Label Tape Cartridge 0.35" x 26-1/4 ft., Black/White (HGeS2215PK)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., White/Black (TZe355)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Gold/Black (TZe354)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Blue (M531)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Clear (TZeS151)
- Brother Labels & Label Makers