Shop All Ink and Toner Cartridges
Brother
Innobella High-Yield Ink, Black, PK2
Mfr # LC2032PKS
Zoro # G0060547
product price: $45.79
/pk 2, $22.90/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Page Yield 550
- Color Black
- Remanufactured Cartridge Number No
- For Use With Brother MFC-J460DW, J480DW, J485DW, J680DW, J880DW, J885DW, J4320DW, J4420DW, J4620DW, J5520DW, J5620DW, J5720DW; Brother
- Product Type Ink Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # LC2032PKS
- Zoro # G0060547
- UPC # 012502641704
- Country of Origin Philippines
- Category Ink and Toner Cartridges
Details
Item | LC2033PKS-LC205Y Ink |
Max. Page Yield | 550 |
Color | Black |
Remanufactured Cartridge Number | No |
For Use With | Brother MFC-J460DW, J480DW, J485DW, J680DW, J880DW, J885DW, J4320DW, J4420DW, J4620DW, J5520DW, J5620DW, J5720DW; Brother |
Product Type | Ink Cartridge |
Compatibility | Brother Printers: MFC-J4320DW, MFC-J4420DW, MFC-J460DW, MFC-J4620DW, MFC-J480DW, MFC-J485DW, , MFC-J5520DW, MFC-J5620DW, MFC-J5720DW, MFC-J680DW, MFC-J880DW, MFC-J885DW |
Accessory Type | LC2033PKS-LC205Y Ink |
Yield Type | High-Yield |
Supply Type | Ink |
Device Types | Inkjet Printer |
Print Supply Technology | Innobellaâ„¢ |
Description
LC2033PKS-LC205Y Ink, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Binding Spines, 7/16", PK125 (4000133)
- SEALER SALES Silicone Rubber Pad for KF-600F, KF-605F (SR-KF-600F/605F)
- MASTERVISION Enclosed Cork Bulletin Board 28x38" (VT630101690)
- AMPAD White Narrow Rule Pad Letter Size, Pk4 (20315)
- BROTHER Cartridge, Hi-Yield, Magenta (BRTLC103M)
- BROTHER Toner, 9,000 Page-Yield, Black (TN810BK)
- BROTHER Super High Yield Black Toner Cartridge 6.5K YLD (TN436BK)
- BROTHER Black Ink Cartridge 450 YLD (LC61BK)
- BROTHER High-Yield Ink, 500 Page-Yield, Cyan/Magenta/Yellow, PK3, 3PK (LC401XL3PKS)
- BROTHER High-Yield Ink, 3,000 Page-Yield, Black (LC402XLBKS)
- CANON Toner Cartridge, 128, Black (3500B001AA)
- Brother Ink and Toner Cartridges