Shop All Ink and Toner Cartridges
Brother
INKvestment Super High-Yield Ink, 1,500 Page-Yield, Yellow
Mfr # LC3033Y
Zoro # G105743090
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink/Toner Color Yellow
- Max. Page Yield 1500
- Color Yellow
- Remanufactured Cartridge Number No
- For Use With Brother MFC-J995DW; Brother MFC-J995DWXL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # LC3033Y
- Zoro # G105743090
- UPC # 12502650768
- Country of Origin Philippines
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Yellow |
Item | Print and Imaging Supplies |
Max. Page Yield | 1500 |
Color | Yellow |
Remanufactured Cartridge Number | No |
For Use With | Brother MFC-J995DW; Brother MFC-J995DWXL |
Compatible OEM Model Number | OEM |
Supply Type | Ink |
Device Types | Inkjet Printer |
Print Supply Technology | INKvestment |
Yield Type | Super High-Yield |
Description
Deliver consistent, professional print quality and ultra convenience. Brother Genuine ink is intelligently engineered to work seamlessly with your Brother INKvestment Tank inkjet printer to consistently produce sharp prints that withstand the test of time. Brother Genuine Ink is for use with Brother INKvestment Tank, affordable inkjet all-in-one printers that feature Brother tank technology. Brother offers a way for customers to dispose of Brother Genuine cartridges. Visit Brother's website for more details.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Scissors/Forceps Refill Set (17-005)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 16", Kraft, 15/Bundle (493U10)
- ZORO SELECT 8" x 6" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPR0)
- DUCK BRAND Packing Paper 24X24 Duck (1139951)
- BROTHER Innobella High-Yield Ink, Black, PK2 (LC2032PKS)
- BROTHER Cartridge, Hi-Yield, Magenta (BRTLC103M)
- BROTHER High Yield Black Toner Cartridge 8K YLD (TN850)
- BROTHER Toner, 9,000 Page-Yield, Black (TN810BK)
- BROTHER Brother International Corp. BRTTN350 Toner Cartridge- MFC 7220- 7225N- 7420- 7820N- 2500 Page Yield (BRTTN350)
- BROTHER Super High Yield Black Toner Cartridge 6.5K YLD (TN436BK)
- ROYAL TONER Toner For Brother TN760 3K VL (TN760)
- Brother Printers & Scanners