Shop All Ink and Toner Cartridges
Brother
Ink Cartridge, High Yield, Cyan
Mfr # LC75C
Zoro # G5201826
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink/Toner Color Cyan
- Cartridge Condition New
- Max. Page Yield 600
- Color Cyan
- For Use With Brother MFC-J280W, J425W, J430W, J435W, J5910DW, J625DW, J6510DW, J6710DW, J6910DW, J825DW, J835DW; Brother
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # LC75C
- Zoro # G5201826
- UPC # 012502627319
- Country of Origin Philippines
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Cyan |
Cartridge Condition | New |
Item | High Yield Ink Cartridge |
Max. Page Yield | 600 |
Color | Cyan |
For Use With | Brother MFC-J280W, J425W, J430W, J435W, J5910DW, J625DW, J6510DW, J6710DW, J6910DW, J825DW, J835DW; Brother |
Remanufactured Cartridge Number | No |
Product Type | Ink Cartridge |
Compatibility | Brother Printers:MFC-J6510DW, MFC-J6710DW, MFC-J6910DW |
Supply Type | Ink |
Yield Type | High-Yield |
Device Types | Inkjet Printer |
Print Supply Technology | Innobellaâ„¢ |
Compatible Printer Series | MFC |
Compatible Printer Brand | Brother |
Page Yield - Total | 600 |
Compatible Printer Model Number | MFC-J280W, MFC-J425W, MFC-J430W, MFC-J435W, MFC-J625DW, MFC-J825DW, MFC-J835DW |
Page Yield - Cyan | 600 |
Description
Ink/Toner Color Cyan, Color Cyan, Cartridge Condition New, High Yield Ink Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Felt Eraser (FE-2)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM162008)
- SCOTCH Carton Tape, Clear, 72mm x 1500m, PK4 (371)
- BOSTITCH Stapler, 40-Sheet, Half Strip, Flat Clinch, Black (BOSB175BLK)
- BROTHER High-Yield Toner, 12,000 Page-Yield, Black (TN810XLBK)
- BROTHER High-Yield Ink, 1,500 Page-Yield, Cyan (LC402XLCS)
- BROTHER High Yield Cyan Toner Cartridge 4K YLD (TN433C)
- BROTHER Black High-Yield Toner Cartridge 7K YLD (TN580)
- BROTHER Toner, 6,500 Page-Yield, Yellow (TN810Y)
- BROTHER Ink Cartridge, Standard Yield, Black (LC71BK)
- ROYAL TONER Toner For MLT-D116L, 3K Pages (MLT-D116L)
- Brother Printers & Scanners