Shop All Label Makers & Printers
Brother
Industrial Label Printer
Mfr # PTE560BTVP
Zoro # G712192090
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 1/8 in
- Maximum Labels/Day 99
- Display LCD
- Application Cable and Wire, Faceplate Labels, Linear Barcodes, Patch Panels, QR Codes, Punch Blocks
- Manufacturers Warranty 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # PTE560BTVP
- Zoro # G712192090
- UPC # 012502674146
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Overall Width | 3 1/8 in |
Overall Length | 5 1/4 in |
Overall Height | 9 5/8 in |
Details
Maximum Labels/Day | 99 |
Display | LCD |
Application | Cable and Wire, Faceplate Labels, Linear Barcodes, Patch Panels, QR Codes, Punch Blocks |
Manufacturers Warranty | 2 yr |
Input Method | QWERTY Keypad |
Printhead Resolution | 180 dpi |
Printer Weight | 2.5 lb |
Features | Store Your Databases and Templates to Print Quickly from Existing Work |
Print Technology | Thermal-Transfer |
Battery Included | Yes |
Cutter Type | Automatic |
Product Type | Handheld Printer |
Item | Industrial Label Printer |
Continuous and Die-Cut Materials Supported | Half-Cut Label |
Barcode Capable | Yes |
Power Source | Battery Power |
Mode of Operation | Standalone |
Includes | Hard Carrying Case, Long-Lasting Rechargeable Li-Ion Battery, Patch Panel Ruler, USB-C Cable, Wrist Strap |
Printer Connectivity | USB-C |
Description
Industrial Label Printer, Maximum Labels/Day 99, Application Cable and Wire, Faceplate Labels, Linear Barcodes, Patch Panels, QR Codes, Punch Blocks, Mode of Operation Standalone, Power Source Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 180 dpi, Input Method QWERTY Keypad, Continuous and Die-Cut Materials Supported Half-Cut Label, Display LCD, Printer Connectivity USB-C, Barcode Capable Yes, Battery Included Yes, Cutter Type Automatic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY TrueBlock Shipping Labels, Sure F, PK250 (8163)
- PAPER MATE Stylus Ballpoint Pens, 1mm, Black, PK12 (1951348)
- ZORO SELECT 6" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ7)
- SANFORD Sharpie, PERMANENT PAINT MARKER, MEDIUM BULLET TIP, YELLOW (35554)
- BROTHER QL-1110NWBC Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 6.7 x 8.7 (QL1110NWBC)
- BROTHER QL-820NWBC Ultra Flexible Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL820NWBC)
- BROTHER Label Printer, ZINK Zero Ink, 44-4/9"x4-4/7"x3-7/9", MI (BRTVC500W)
- BROTHER PT-D800W Commercial/Lite Industrial Portable Label Maker, 60 mm/s Print Speed, 12.25 x 7.5 x 6.12 (PTD800W)
- BROTHER Industrial Label Printer (PTE510VP)
- BROTHER QL-1110NWB 4'' Professional Wireless Desktop Label Printer (328QL1110NWB)
- ZEBRA TECHNOLOGIES Zebra GX420T Performance Desktop Barcode Printer W/ Auto-Sensing Serial Connection GX42-102412-000 (105GX4212412)
- Brother Labels & Label Makers