Shop All Label Makers & Printers
Brother
Industrial Label Printer
Mfr # PTE310BTVP
Zoro # G712192120
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty 2 yr
- Printhead Resolution 180 dpi
- Maximum Labels/Day 99
- Mode of Operation Standalone
- Product Type Handheld Printer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # PTE310BTVP
- Zoro # G712192120
- UPC # 012502674122
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Overall Width | 2 3/4 in |
Overall Height | 9 1/4 in |
Overall Length | 5 1/4 in |
Details
Manufacturers Warranty | 2 yr |
Printhead Resolution | 180 dpi |
Maximum Labels/Day | 99 |
Mode of Operation | Standalone |
Item | Industrial Label Printer |
Product Type | Handheld Printer |
Printer Connectivity | USB-C |
Includes | Hard Carrying Case, Long-Lasting Rechargeable Li-Ion Battery, Patch Panel Ruler, USB-C Cable, Wrist Strap |
Input Method | QWERTY Keypad |
Cutter Type | Manual |
Printer Weight | 1.8 lb |
Application | Cable and Wire, Faceplate Labels, Linear Barcodes, Patch Panels, QR Codes, Punch Blocks |
Features | Store Your Databases and Templates to Print Quickly from Existing Work |
Barcode Capable | Yes |
Print Technology | Thermal-Transfer |
Display | LCD |
Battery Included | Yes |
Power Source | Battery Power |
Description
Industrial Label Printer, Maximum Labels/Day 99, Application Cable and Wire, Faceplate Labels, Linear Barcodes, Patch Panels, QR Codes, Punch Blocks, Mode of Operation Standalone, Power Source Battery Power, Print Technology Thermal-Transfer, Printhead Resolution 180 dpi, Input Method QWERTY Keypad, Display LCD, Printer Connectivity USB-C, Barcode Capable Yes, Battery Included Yes, Cutter Type Manual, Features Store Your Databases and Templates to Print Quickly from Existing Work
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7694G)
- BSC PREFERRED 4 x 6'' - 2 Mil Reclosable Poly Bags, 1000PK (S-1294)
- SCOTCH Self-Sealing Laminating Pouches, 9 mil, 3.8" x 2.4", Gloss Clear, PK10 (LS851-10G)
- ZORO SELECT Bubble Roll 48" x 300 ft., 3/16" Thickness, Clear (36DY61)
- BROTHER QL-1110NWBC Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 6.7 x 8.7 (QL1110NWBC)
- BROTHER PT-D800W Commercial/Lite Industrial Portable Label Maker, 60 mm/s Print Speed, 12.25 x 7.5 x 6.12 (PTD800W)
- BROTHER QL-600 2 3/8'' Economic Desktop Label Printer (328QL600)
- BROTHER Label Maker Printer (TD4750TNWBCS)
- BROTHER VC-500W 2'' Versatile Wireless Compact Color Label and Photo Printer (328VC500W)
- BROTHER QL-820NWBC Ultra Flexible Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL820NWBC)
- ZEBRA TECHNOLOGIES Zebra GX420T Performance Desktop Barcode Printer W/ Auto-Sensing Serial Connection GX42-102412-000 (105GX4212412)
- Brother Label Makers & Printers