Shop All Laser Printers
This Product is Discontinued
Brother
HL-L5200DW Business Laser Printer w/Wire (Discontinued)
Mfr # HLL5200DW
Zoro # G5094291
Free Shipping & Returns
This Product is Discontinued
Key Features
- Scanner Type Laser
- Printer Output Black/White
- Print Speed (Black) 42 ppm
- Printer Model HL-L5200DW
- Print Resolution (Black) 1200 x 1200 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # HLL5200DW
- Zoro # G5094291
- Country of Origin China
- Category Laser Printers
Dimensions
Max. Paper Size | 8.5 x 14 |
Depth | 15.3" |
Height | 10" |
Width | 14.7" |
Details
Item | Printers |
Scanner Type | Laser |
Printer Output | Black/White |
Print Speed (Black) | 42 ppm |
Printer Model | HL-L5200DW |
Print Resolution (Black) | 1200 x 1200 dpi |
LCD Display | Yes |
Connector/Port/Interface | Ethernet; USB; Wi-Fi |
Features | Wireless Printing |
Standards | Energy Star Rated; EPEAT Registered Bronze |
Network Types | 10/100Base-TX Ethernet; 802.11b/g/n Wireless |
Network Ready | Yes |
Includes | Standard Yield Toner Cartridge; DR820 Drum Unit; Quick Setup Guide; Installation CD-ROM; AC Power Cord |
Network Capable | Yes |
Duplex Printing | Automatic |
Paper Input Capacity (Sheets) | 300 |
First Page Out | 7.2 s |
Description
HL-L5200DW Business Laser Printer w/Wire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.