Shop All Ink and Toner Cartridges
Brother
High-Yield Ink, 500 Page-Yield, Yellow
Mfr # LC401XLYS
Zoro # G406569283
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. LC401XL
- Max. Page Yield 500
- Color Yellow
- Remanufactured Cartridge Number No
- For Use With Brother MFC-J1010DW, J1012DW, J1170DW; Brother
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # LC401XLYS
- Zoro # G406569283
- UPC # 12502664420
- Country of Origin Philippines
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | LC401XL |
Item | Print and Imaging Supplies |
Max. Page Yield | 500 |
Color | Yellow |
Remanufactured Cartridge Number | No |
For Use With | Brother MFC-J1010DW, J1012DW, J1170DW; Brother |
Device Types | Inkjet Printer |
Yield Type | High-Yield |
Supply Type | Ink |
Description
Intelligently engineered to work in seamless unison with your Brother inkjet printer to deliver high-quality results and consistent performance. Trust Brother genuine ink for superior inkjet print quality you can consistently rely on. Brother offers a convenient way to recycle Brother Genuine cartridges. Visit Brother’s website for more information. Brother genuine ink produces sharp prints and vivid colors that withstand the test of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 35 x 5, Traditional clear top load, 11 14 x 8 18, 50PK (52584)
- ZORO SELECT Long Corrugated Boxes, 36" x 14" x 14", Kraft, 15/Bundle (55VJ47)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (5CNX1)
- BROTHER Super High Yield Black Toner Cartridge 4.5K YLD (TN770)
- BROTHER Toner Cartridge, Standard Yield, Cyan (BRT-TN221C)
- BROTHER Toner, 1,500 Page-Yield, Cyan/Magenta/Yellow (TN3313PK)
- BROTHER Thermal Print Cartridge, Black (PC-501)
- BROTHER High-Yield Toner, 12,000 Page-Yield, Black (TN810XLBK)
- BROTHER Ink Cartridge, 3/Color, Cyan, Mgnt, Yell, PK3 (LC753PKS)
- CIG Non-OEM New Postage Meter Red Ink Cartridge for Quadient (NeoPost), Hasler ISINK2/IMINK2/4145144H (ECO280)
- Brother Ink and Toner Cartridges