Shop All Ink and Toner Cartridges
Brother
High-Yield Ink, 500 Page-Yield, Magenta
Mfr # LC401XLMS
Zoro # G906569455
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. LC401XL
- Max. Page Yield 500
- Color Magenta
- For Use With Brother MFC-J1010DW, J1012DW, J1170DW; Brother
- Remanufactured Cartridge Number No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # LC401XLMS
- Zoro # G906569455
- UPC # 12502664413
- Country of Origin Philippines
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | LC401XL |
Item | Print and Imaging Supplies |
Max. Page Yield | 500 |
Color | Magenta |
For Use With | Brother MFC-J1010DW, J1012DW, J1170DW; Brother |
Remanufactured Cartridge Number | No |
Device Types | Inkjet Printer |
Yield Type | High-Yield |
Supply Type | Ink |
Description
Intelligently engineered to work in seamless unison with your Brother inkjet printer to deliver high-quality results and consistent performance. Trust Brother genuine ink for superior inkjet print quality you can consistently rely on. Brother offers a convenient way to recycle Brother Genuine cartridges. Visit Brother’s website for more information. Brother genuine ink produces sharp prints and vivid colors that withstand the test of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 5" x 3" x 2", White, 50/Bundle (55VK21)
- AVERY Protector, Sheet, Nonstk, Semi 100PK (AVE75536)
- AVERY Dividers, Mini, 5Tab, Write-On 5PK (AVE16180)
- KYOCERA KYOCERA COMP FSC 8520/8525 TASK ALFA CS205/255 MAGENTA (TK-897M)
- BROTHER Brother TN630, TN660 Compatible JUMBO Toner- Black (TN660 JUMBO)
- BROTHER Ultra High Yield Black Toner Cartridge 9K YLD (TN439BK)
- BROTHER LC406XLYS INKvestment High-Yield Ink, 5,000 Page-Yield, Yellow (LC406XLYS)
- BROTHER High Yield Black Toner Cartridge 3K YLD (TN760)
- BROTHER Cyan Toner Cartridge 1.3K YLD (TN223C)
- BROTHER Innobella High-Yield Ink, Black, PK2 (LC2032PKS)
- HP Toner Cartridge, 1400, Cyan (CB541A)
- Brother Printers & Scanners