Shop All Ink and Toner Cartridges
Brother
High-Yield Ink, 500 Page-Yield, Cyan/Magenta/Yellow, PK3, 3PK
Mfr # LC401XL3PKS
Zoro # G706569143
product price: $53.99
/pk 3, $18.00/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. LC401XL
- Max. Page Yield 500
- Color Cyan; Magenta; Yellow
- Remanufactured Cartridge Number No
- For Use With Brother MFC-J1010DW, J1012DW, J1170DW; Brother
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # LC401XL3PKS
- Zoro # G706569143
- UPC # 12502664444
- Country of Origin Philippines
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | LC401XL |
Item | Print and Imaging Supplies |
Max. Page Yield | 500 |
Color | Cyan; Magenta; Yellow |
Remanufactured Cartridge Number | No |
For Use With | Brother MFC-J1010DW, J1012DW, J1170DW; Brother |
Device Types | Inkjet Printer |
Yield Type | High-Yield |
Supply Type | Ink |
Description
Intelligently engineered to work in seamless unison with your Brother inkjet printer to deliver high-quality results and consistent performance. Trust Brother genuine ink for superior inkjet print quality you can consistently rely on. Brother offers a convenient way to recycle Brother Genuine cartridges. Visit Brother’s website for more information. Brother genuine ink produces sharp prints and vivid colors that withstand the test of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA KYOCERA COMP FSC 8520/8525 TASK ALFA CS205/255 YELLOW (TK-897Y)
- ACCO Quartet Model B247G Cork Board (B247G)
- ARROW Staple Lifter (SL24D)
- ZORO SELECT Stretch Wrap Film 20" x 1000 ft., Cast Style, Clear (40TE22)
- BROTHER Ultra High Yield Toner Cartridge 20K YLD (TN890)
- BROTHER Super High Yield Black Toner Cartridge 6.5K YLD (TN436BK)
- BROTHER Black Toner Cartridge 1.4K YLD (TN223BK)
- BROTHER LC3019BK Innobella Super High-Yield Ink, (LC3019BK)
- BROTHER Toner, Brother, DCP8060, Blk (TN550)
- BROTHER LC406XLCS INKvestment High-Yield Ink, 5,000 Page-Yield, Cyan (LC406XLCS)
- CANON Cartridge 041H 20K High Yield Black Toner (0453C001)
- Brother Printers & Scanners