Shop All Ink and Toner Cartridges
Brother
High-Yield Ink, 1,500 Page-Yield, Cyan
Mfr # LC402XLCS
Zoro # G006569461
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Market Indicator Cartridge No. LC402XL
- Max. Page Yield 1500
- For Use With Brother MFC-J5340DW, J6540DW, J6940DW; Brother
- Remanufactured Cartridge Number No
- Yield Type High-Yield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # LC402XLCS
- Zoro # G006569461
- UPC # 12502667049
- Country of Origin Philippines
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | LC402XL |
Item | Print and Imaging Supplies |
Max. Page Yield | 1500 |
Color | Cyan |
For Use With | Brother MFC-J5340DW, J6540DW, J6940DW; Brother |
Remanufactured Cartridge Number | No |
Yield Type | High-Yield |
Device Types | Inkjet Printer |
Supply Type | Ink |
Description
Always trust Brother Genuine ink for superior inkjet print quality and performance you can consistently rely on. These high-yield ink cartridges deliver consistent and professional results. All Brother Genuine ink cartridges are intelligently engineered to work seamlessly with your Brother inkjet printer for consistent, reliable results. Brother Genuine LC402XLBK is for use with Brother Color Inkjet All-In-One printers: MFC-J5340DW, MFC-J6540DW, MFC-J6940DW.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Anti-Static 4 Mil Reclosable Poly Bags, 12" x 12", Pink, 500/Case (PBAS2170)
- CIG WF Non-OEM New Yellow Wide Format Inkjet Bag for Roland TR2-YE (WRTR2Y)
- AZAR DISPLAYS Three-Tier Six-Pocket Trifold Brochure Holder (Removable Divider) (252379)
- AVERY UltraDuty Marks A Lot Permanent Ma, PK12 (29840)
- BROTHER High-Yield Ink, 1,500 Page-Yield, Yellow (LC402XLYS)
- BROTHER Ultra High Yield Black Toner Cartridge 9K YLD (TN439BK)
- BROTHER Ribbon Cartridge, 450 Page Yield, Black (BRTPC201)
- BROTHER Super High Yield Black Toner Cartridge 4.5K YLD (TN770)
- BROTHER Black Ink Cartridge 450 YLD (LC61BK)
- BROTHER Ink Cartridge, 3Color, Cyan, Mgnt, Yell, PK3 (BRT-LC713PKS)
- EPSON T606100 (60) Ink, Photo Black (T606100)
- Brother Ink and Toner Cartridges