Shop All Wire Markers
This Product is Discontinued
Brother
Heat Shrink Tubing 0.34" x 5 ft., White (Discontinued)
Mfr # HSE221
Zoro # G6066785
This Product is Discontinued
Key Features
- For Use With PT-E300, PT-E500, PT-E550W, PT-E800W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW
- Color Black/White
- Width 23/64"
- Length 4.9 ft.
- Material Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # HSE221
- Zoro # G6066785
- UPC # 012502635239
- Country of Origin Japan
- Category Wire Markers
Dimensions
Width | 23/64" |
Length | 4.9 ft. |
Label Width | 11/32" |
Max. Wire Size | 0.2 in |
Shrink Tubing Length | 5 ft. |
Use Shrink Tubing With Wire Size | 0.10" to 0.20" |
Min. Wire Size | 0.1 in |
Roll Width | 11/32 in |
Maximum Wire Diameter | 0.15 in |
For Wire Diameter | 0.062 in to 0.15 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 11/32 in x 4 29/32 ft |
Roll Length | 4 9/10 ft |
Minimum Wire Diameter | 0.06 in |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Temperature-Resistant, Material Series HSe, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 22KD90, 274A79, 30RR07, 40KJ28, 460K16, 46MV76, 52DY61, 52DY62
Restrictions
- WARNING: This product can expose you to chemicals including Antimony trioxide (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.