Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Flexible CableWire TZe ID Tape, Black
Mfr # BRTTZEFX231
Zoro # G307200872
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility GL-100; PT-1000; PT-1000BM; PT-1010B; PT-1010NB; PT-1010R; PT-1010RDT; PT-1010S; PT-1090; PT-1090BK; PT-110; PT-1100; PT-1100QL; PT1100SB; PT-1100SBVP; PT-1100ST; PT-1120; PT-1130; PT-1160; PT-1170; PT-1170S; PT-1180; PT-1180SC; PT-1180SP; PT-1190; PT-1200; PT-1230PC; PT-1280; PT-1280BT; PT-1280SP; PT-1280SR; PT-1280VP; PT-1290; PT-1290BT; PT-1290BT2; PT-1300; PT-1400; PT-1500; PT-1500PC; PT-1600; PT-1650; PT-1700; PT-1750; PT-1750SC; PT-1800; PT-1810; PT-1830; PT-1830C; PT-1830SC; PT-1830VP; PT-1880; PT-18R; PT-1900; PT-1900C; PT-1910; PT-1950; PT-1960; PT-200; PT-2030; PT-2030AD; PT-2030VP; PT-2100; PT-2110; PT-2200; PT-2210; PT-2300; PT-2310; PT-2400; PT-2410; PT-2430PC; PT-2500PC; PT-2600; PT-2610; PT-2700; PT-2710; PT-2730; PT-2730VP; PT-300; PT-300B; PT-310; PT-310B; PT-320; PT-330; PT-350; PT-3600; PT-520; PT-530; PT-540; PT-550; PT-580C; PT-9200DX; PT-9200PC; PT-9400; PT-9500PC; PT-9600; ST-1150; ST-1150DX; ST-5
- Color Black/White
- Material Polyethylene Terephthalate (PET); Polyester Film
- Label Type Roll
- Adhesive Removable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # BRTTZEFX231
- Zoro # G307200872
- UPC # 12502606963
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Printer Series Compatibility | GL-100; PT-1000; PT-1000BM; PT-1010B; PT-1010NB; PT-1010R; PT-1010RDT; PT-1010S; PT-1090; PT-1090BK; PT-110; PT-1100; PT-1100QL; PT1100SB; PT-1100SBVP; PT-1100ST; PT-1120; PT-1130; PT-1160; PT-1170; PT-1170S; PT-1180; PT-1180SC; PT-1180SP; PT-1190; PT-1200; PT-1230PC; PT-1280; PT-1280BT; PT-1280SP; PT-1280SR; PT-1280VP; PT-1290; PT-1290BT; PT-1290BT2; PT-1300; PT-1400; PT-1500; PT-1500PC; PT-1600; PT-1650; PT-1700; PT-1750; PT-1750SC; PT-1800; PT-1810; PT-1830; PT-1830C; PT-1830SC; PT-1830VP; PT-1880; PT-18R; PT-1900; PT-1900C; PT-1910; PT-1950; PT-1960; PT-200; PT-2030; PT-2030AD; PT-2030VP; PT-2100; PT-2110; PT-2200; PT-2210; PT-2300; PT-2310; PT-2400; PT-2410; PT-2430PC; PT-2500PC; PT-2600; PT-2610; PT-2700; PT-2710; PT-2730; PT-2730VP; PT-300; PT-300B; PT-310; PT-310B; PT-320; PT-330; PT-350; PT-3600; PT-520; PT-530; PT-540; PT-550; PT-580C; PT-9200DX; PT-9200PC; PT-9400; PT-9500PC; PT-9600; ST-1150; ST-1150DX; ST-5 |
Item | Flexible Cable/Wire TZe ID Tape |
Color | Black/White |
Material | Polyethylene Terephthalate (PET); Polyester Film |
Label Type | Roll |
Adhesive | Removable |
Description
This flexible tape features Brother's exclusive laminated tape process and a specially formulated adhesive The adhesive is designed to stick to itself as well as to laminate Great for wrapping around an item, the tape is perfect for labeling cylindrical surfaces such as cables, PVC piping and more It is best suited for wire wrapping and flagging Tape is designed for use with Brother Ptouch Labelers using TZ or TZe tapes They include PTD200, PTD210, PTH100, PT1010, PT1090, PT1230PC, PT1280, PT1290, PT1830, PT1880, PT2100, PT2110, PT2030, PT2030AD, PT2030VP, PTD400, PTD400AD, PTD400VP, PTD450, PTH300, PTH300LI, PT2430PC, PT2700, PT2710, PT2730 and PT2730VP Print color is black Background is white Tape measures 12mm 047 wide x 8m 2615' long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, Glove Size M, PK12 (967315M)
- MILWAUKEE TOOL Safety Glasses, Tint Anti-Scratch Lenses (48-73-2015)
- MOLDEX N95 Disposable Respirator, M/L, White, PK5 (2250)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Ozone Generator Control Sign, Landscape (OS-NS-A-1014-L-17101)
- BROTHER Label, Roll, 9Mmx5M, Cl (BRTCZ1001)
- BROTHER Continuos Label Stock (BMSLT402HP)
- BROTHER Tape Cassette, 3.2 mm Max. Wire Diameter (HSe611E)
- BROTHER Label, Black/Yellow, Labels/Roll: Continuous (HGE6515PK)
- BROTHER Brother® P-Touch® TC Tape Cartridges, 1/2"W, Black on White, 2/Pack (TC20)
- BROTHER TZe Laminated Removable Label Tapes, 0.35" x 26.2 ft, Black on Green (TZE721CS)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-584)
- Brother Safety Labels