Shop All Identification Labels
Brother
File Folder Labels, f/QL, 3-7/16"x2/3", 300/RL, WE
Mfr # BRTDK1203
Zoro # G801818160
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangle
- Color White
- Max. Label Width 3-7/16"
- Labels per Roll 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brother
- MFR # BRTDK1203
- Zoro # G801818160
- UPC # 12502611677
- Country of Origin China
- Category Identification Labels
Dimensions
Max. Label Width | 3-7/16" |
Max. Label Length | 21/32" |
Details
Material | Paper |
Shape | Rectangle |
Color | White |
Labels per Roll | 300 |
Type | File Folder Label |
Printer Series Compatibility | QL500; QL-570; QL-650TD; QL-1050; QL-1060N; QL550 |
Item | QL Printer File Folder Labels |
Description
Die-cut file folder labels make customized label creation a breeze to quickly identify and organize your contents. Dura-coated paper creates crisp, high-quality prints for professional results. You can print them directly from Microsoft Word, Excel or Access with just a click. Or, have fun and get creative using Brother's intuitive label design software. Labels come 400 per roll. Labels are designed for use with Brother QL-1050, QL-1050N, QL-1060N, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W and QL-720NW label printers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 12 Men's Steel Rubber Boot, Black (21DL14)
- MUCK BOOT CO 7 Men's Black (CHS-000A/7)
- POWERFLARE Softpack, 3, Red Lt, Ylw Shell (SP3-R-Y)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- BROTHER Label, Roll, Continuous 24PK (BRTDK12343PK)
- ACCUFORM Label, CEMA, 3x6, Warning Exposed, PK5 (LECN373)
- NMC Hazardous Materials System Labels, Pk5, Width: 3-1/8" (HMS2P)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Rigid Plastic (DL85BR)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 2PK (Z-262DG-2PK)
- BRADY Die Cut Inspection Arrows 0.125 in, PK 25 (DIA-250-RD-PK)
- FUEL STICKERS Fire Extinguisher Sticker: For Office, Commercial: Safety & Compliance: Hvy-Dty, 6''x2'', 4PK (Z-462FIRE-4PK)
- Brother Safety Labels