Shop All Identification Labels
Brother
File Folder Labels, f/QL, 3-7/16"x2/3", 300/RL, 3RL/PK, WE PK
Mfr # BRTDK12033PK
Zoro # G201818159
product price: $28.89
/pk 3, $9.63/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Shape Rectangle
- Color White
- Max. Label Length 3-2/5"
- Printer Series Compatibility QL-1050; QL-1050N; QL-1060N; QL-500; QL-550; QL-570; QL-570VM; QL-580N; QL-650TD; QL-700; QL-710W; QL-720NW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # BRTDK12033PK
- Zoro # G201818159
- UPC # 12502660699
- Country of Origin China
- Category Identification Labels
Dimensions
Max. Label Length | 3-2/5" |
Max. Label Width | 21/32" |
Details
Material | Paper |
Shape | Rectangle |
Color | White |
Printer Series Compatibility | QL-1050; QL-1050N; QL-1060N; QL-500; QL-550; QL-570; QL-570VM; QL-580N; QL-650TD; QL-700; QL-710W; QL-720NW |
Labels per Roll | 300 |
Features | Coated Paper; Long Lasting; Die-cut; Durable; Strong |
Item | DK File Folder Label |
Type | File Folder Label |
Description
Die-cut file folder labels make customized label creation a breeze to quickly identify and organize your contents. Dura-coated paper creates crisp, high-quality prints for professional results. You can print them directly from Microsoft Word, Excel or Access with just a click. Or, have fun and get creative using Brother's intuitive label design software. Labels come 400 per roll. Labels are designed for use with Brother QL-1050, QL-1050N, QL-1060N, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W and QL-720NW label printers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, XS, PR (9665XS)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 10 to 19, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-10-19)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1336-RA_14X10 (U7-1336-RA_14X10)
- CHUMS Original Standard End, Fern Green (12115781)
- BROTHER File Folder Labels, f/QL, 3-7/16"x2/3", 300/RL, WE (BRTDK1203)
- BROTHER Label, Roll, Continuous 24PK (BRTDK12343PK)
- ACCUFORM Label, Flame, 1x1 In, Poly, 250 Roll (LZH601EV2)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87781 (87781)
- NMC Work Think Safely Hard Hat Label, Pk25 (HH12)
- NMC Flammable Ghs Label, Pk5 (GHS400AP)
- AVERY Industrial Adhesive Vinyl Labels, PK100 (61550)
- Brother Safety Labels