Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Extra Strength Adhesive Tze Tape, Black
Mfr # BRTTZES261
Zoro # G907200838
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Brother P-touch PTD800W Desktop Thermal Transfer Printer - Label Print - USB
- Color Black/White
- Adhesive Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # BRTTZES261
- Zoro # G907200838
- UPC # 12502606826
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Details
Printer Series Compatibility | Brother P-touch PTD800W Desktop Thermal Transfer Printer - Label Print - USB |
Item | Extra Strength Adhesive Tze Tape |
Color | Black/White |
Adhesive | Permanent |
Description
With extrastrength adhesive, this laminated tape is a remarkable breakthrough in labeling your most challenging surfaces Extraordinary adhesive properties make it ideal for the toughest labeling tasks you face You can use on uneven and roughtextured surfaces, surfaces exposed to harsh environments and even slippery painted metal and plastic surfaces Tape is designed for Brother PT3600, PT530, PT550, PT9200DX, PT9200PC, PT9400, PT9500PC, PT9600, PT9700PC and PT9800PCN Print color is black Background is white Tape measures 36mm 125 wide x 8m 2615' long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY TACKER Glove BlackBlack Genuine Leather AntiVibe (GTA-17KK1L)
- BRADY Pipe Marker, Chlorine, Yellow, 4 to 6 In (4025-D)
- SYSTEM SENSOR Multi Signaling Unit, Signaling Dvce, 30mA (RTS2)
- BATES Boots, Military/Tactical, Mens, Black, 13, PR (E03164)
- BROTHER Pre Cut Label Stock Roll (BMSLT35OR)
- BROTHER Continuos Label Stock (BMSLT402)
- BROTHER TX Tape Cartridge for PT-8000, PT-PC, PT-30/35, 0.7" x 50 ft, Black on Clear (TX1411)
- BROTHER Label Tape Cartridge, Black/White, Labels/Roll: Continuous (TZeFX221)
- BROTHER Label, Black/White, Labels/Roll: 600 (DK1240)
- BROTHER Printer Label, Black/White, Labels/Roll: 300 (DK1202)
- BRADY Label Cartridge, Silver, Labels/Roll: 100 (M71-37-486)
- Brother Safety Labels