Shop All Ink and Toner Cartridges
Brother
Drum Cartridge, 15k Page-Yield, Cmy
Mfr # DR221CL
Zoro # G5202517
product price: $139.49
/ea
Free Shipping & Returns
$139.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Page Yield 15000
- Color Black; Cyan; Magenta; Yellow
- For Use With Brother HL-310CW, 3170CW, 3180CDW; MFC-9130CW, 9330CDW, 9340CW; Brother
- Remanufactured Cartridge Number No
- Drum Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # DR221CL
- Zoro # G5202517
- UPC # 012502634904
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Item | Printer Drum |
Max. Page Yield | 15000 |
Color | Black; Cyan; Magenta; Yellow |
For Use With | Brother HL-310CW, 3170CW, 3180CDW; MFC-9130CW, 9330CDW, 9340CW; Brother |
Remanufactured Cartridge Number | No |
Drum Condition | New |
Drum Color | Black |
Package Type | OEM |
Product Type | Imaging Drum |
Compatibility | Brother Printers:HL3140CW, HL3170CDW, MFC9130CW, MFC-9330CDW, MFC-9340CDW |
Device Types | Multifunction Laser Printer |
Supply Type | Drum Unit |
Compatible Printer Series | HL |
Compatible Printer Brand | Brother |
Page Yield - Maximum | 15,000 |
Compatible Manufacturer Part Number | 3170CW, 3180CDW, 9330CDW, 9340CW, HL-310CW, MFC-9130CW |
Description
Printer Drum, Drum Condition New, Drum Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Chisel Point Dry Erase Markers, Blk, PK12 (ITA30010)
- NEENAH PAPER Cardtock, Eclipse, PK100 (22024)
- PRINTWORKS Professional PrePerforated Paper for Statements, Tax Forms, Bulletins, 500PK (PRB04116)
- FELLOWES Metal Copyholder, Letter, 10-5/8"x8-3/8"x11-3/8", Black (FEL11053)
- BROTHER Cartridge, Hi-Yield, Yellow (BRTLC103Y)
- BROTHER Toner, 6,500 Page-Yield, Yellow (TN810Y)
- BROTHER High Yield Black Toner Cartridge 8K YLD (TN850)
- BROTHER High Yield Black Toner Cartridge 4.5K YLD (TN433BK)
- BROTHER Magenta Toner Cartridge 1.5K YLD (TN331M)
- BROTHER LC404CS INKvestment Ink, 750 Page-Yield, Cyan (LC404CS)
- TOSHIBA Toshiba Waste Toner Container, 120,000 Yield Mono/30,000 Yield Color (TBFC505)
- Brother Printers & Scanners