Shop All Ink and Toner Cartridges
Brother
Drum Cartridge, 12k Page-Yield
Mfr # DR630
Zoro # G5202410
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Page Yield 12000
- Color Black
- For Use With Brother DCP-L2520DW, L2540DW, L2300D, L2305W, L2315DW, L2320D, L2340DW, L2360DW, L2380DW; MFC-L2680W, L2685DW, L2700DW, L2705DW, L2707DW, L2720DW, L2740DW
- Remanufactured Cartridge Number No
- Drum Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # DR630
- Zoro # G5202410
- UPC # 012502638957
- Country of Origin Viet Nam
- Category Ink and Toner Cartridges
Details
Item | Printer Drum |
Max. Page Yield | 12000 |
Color | Black |
For Use With | Brother DCP-L2520DW, L2540DW, L2300D, L2305W, L2315DW, L2320D, L2340DW, L2360DW, L2380DW; MFC-L2680W, L2685DW, L2700DW, L2705DW, L2707DW, L2720DW, L2740DW |
Remanufactured Cartridge Number | No |
Drum Condition | New |
Drum Color | Black |
Device Types | Multifunction Laser Printer |
Supply Type | Drum Unit |
Compatible Manufacturer Part Number | DCP-L2520DW, L2300D, L2305W, L2315DW, L2320D, L2340DW, L2360DW, L2380DW, L2540DW, L2685DW, L2700DW, L2705DW, L2707DW, MFC-L2720DW, L2740DW, MFC-L2680W |
Compatible Printer Series | DCP |
Page Yield - Maximum | 12,000 |
Compatible Printer Brand | Brother |
Description
Printer Drum, Drum Condition New, Drum Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (84625)
- BOX PACKAGING Tall Cardboard Corrugated Boxes, 10"L x 10"W x 20"H, Kraft (101020)
- NINJATEK Cheetah Grass 1.75Mm .5Kg (3DCH0617505)
- ZORO SELECT 1-5/8" x 3-1/4" Fluorescent Green Wire Tag, Pk1000 (1GZL7)
- BROTHER High Yield Black Toner Cartridge 3K YLD (TN760)
- BROTHER High-Yield Ink, 500 Page-Yield, Magenta (LC401XLMS)
- BROTHER Toner Cartridge, 1200 Page-Yield, Black (TN630)
- BROTHER LC3019BK Innobella Super High-Yield Ink, (LC3019BK)
- BROTHER LC404MS INKvestment Ink, 750 Page-Yield, Magenta (LC404MS)
- BROTHER Ink Cartridge, 3/Color, Cyan, Mgnt, Yell, PK3 (LC793PKS)
- LEXMARK 801HM High Yield Magenta Toner Cartridge 3K YLD (80C1HM0)
- Brother Printers & Scanners