Shop All Laser Printer Drums & Fusers
Brother
Drum, 12000, F/Dcp7060,7065
Mfr # DR420
Zoro # G5202465
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Brother DCP-7060D, 7065DN; HL-2220, 2230, 2240, 2240D, 2270DW, 2275DW, 2280DW; IntelliFax-2840, 2940, MFC-7240, 7360N, 7365DN, 7460DN, 7860DW
- Printer Brand Brother
- Compatibility Copier
- Max. Page Yield 12000
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # DR420
- Zoro # G5202465
- UPC # 012502626756
- Country of Origin Multiple
- Category Laser Printer Drums & Fusers
Details
Item | Printer Drum |
For Use With | Brother DCP-7060D, 7065DN; HL-2220, 2230, 2240, 2240D, 2270DW, 2275DW, 2280DW; IntelliFax-2840, 2940, MFC-7240, 7360N, 7365DN, 7460DN, 7860DW |
Printer Brand | Brother |
Compatibility | Copier |
Max. Page Yield | 12000 |
Color | Black |
Drum Condition | New |
Drum Color | Black |
Compatible Printer Series | HL |
Compatible Printer Brand | Brother |
Compatible Manufacturer Part Number | 2230, 2240, 2240D, 2270DW, 2275DW, 2280DW, 2940, 7065DN, 7360N, 7365DN, 7460DN, 7860DW, DCP-7060D, HL-2220, IntelliFAX-2840, MFC-7240 |
Page Yield - Maximum | 12,000 |
Description
Printer Drum, Drum Condition New, Drum Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEE-JAY RESEARCH & SALES Inventory Control Cone, Lime (055LIME)
- CLAIRE CHASE Claire Chase 258E-black New Rolling Computer Brief - Black (844739030934)
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 4", Kraft, 25/Bundle (11A631)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 37004-1 Autowriter Pen White (USC-37004-1)
- BROTHER Black Drum Unit 30K YLD (DR720)
- BROTHER Black Drum Unit 30K YLD (DR820)
- BROTHER Drum Unit 18,000 Page-Yield, Black/Cyan/Magenta/Yellow (DR223CL)
- BROTHER Drum Set Black, Cyan, Magenta, and Yellow 15K YLD (DR210CL)
- BROTHER Black Drum Unit 12K YLD (DR730)
- BROTHER Drum Unit 25,000 Page-Yield, Black/Cyan/Magenta/Yellow (DR331CL)
- XEROX XEROX COMP. WC 7425/7428 7435 DRUM (013r00647)
- Brother Printers & Scanners