Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
DK2246 Label Tape, 4.07" x 100 ft, Black on White
Mfr # DK2246
Zoro # G403666220
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Brother QL-1110; Brother QL-1110nwb
- Color White
- Legend Color Black Print on White Tape
- Size 4.07" x 100 ft
- Ink Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # DK2246
- Zoro # G403666220
- UPC # 12502648925
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 4.07" x 100 ft |
Details
Printer Series Compatibility | Brother QL-1110; Brother QL-1110nwb |
Item | Label Maker Supplies |
Color | White |
Legend Color | Black Print on White Tape |
Ink Color | Black |
Description
Extra wide width label. Ideal for flat envelope addresses, binders, large-size packages, storage boxes and more. Continuous length that can be cut to any size you need (based on your Brother QL model). Great for flat envelope addresses, binders, storage boxes, large-size packages, banners, signs, and more. For Brother QL-1050, QL-1050N, QL-1060N, QL-1100, and QL-1110NWB label printers. Brother Genuine DK tapes are Engineered With Excellence. Trust the longstanding reliability of Brother Genuine Supplies for all of your Brother QL printing needs. Protect your label printer investment: using unreliable aftermarket labels may result in damages to your label printer that may not be covered under warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Pad, 3-11/16" L, 1/4" W (66367)
- SAFE HANDLER Safe Handler Clear Lens Color Temple Blue Safety Glasses (BLSH-ESCR-CLLCT-SG7BL-12)
- CONDOR Rain Bib Overall, Yellow, 2XL (5T212)
- WAVIAN Black Plastic/Steel Rigid Spout (2239C)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 3/4"W, Black on Clear (TZE141)
- BROTHER Thermal Transfer Label, Black/White, Labels/Roll: 100 (DK1207)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on Yellow (TZES631)
- BROTHER Continuos Label Stock (BMSLT402HP)
- BROTHER Label Tape Cartridge, White on Blue, Labels/Roll: Continuous (TZe525)
- BROTHER Label Tape Cartridge, White on Green, Labels/Roll: Continuous (TZe725)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204131)
- Brother Label Maker Tapes, Labels, Signs & Tags