Shop All Shipping Labels
Brother
Die-Cut Address Labels, 1.1 x 3.5, White, 400/Roll, PK24, 24PK
Mfr # DK120124PK
Zoro # G605742289
product price: $286.99
/pk 24, $11.96/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Adhesive Permanent Self-Adhesive
- Size 1.1 x 3.5
- Color White
- Printer Series Compatability Brother QL Series Label Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # DK120124PK
- Zoro # G605742289
- UPC # 12502660590
- Country of Origin Viet Nam
- Category Shipping Labels
Dimensions
Size | 1.1 x 3.5 |
Details
Item | Label Maker Supplies |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Color | White |
Printer Series Compatability | Brother QL Series Label Printers |
Legend Color | Black Print on White Tape |
Labels Per Roll | 400 |
Rolls Per Unit | 24 |
Labels Per Unit | 9600 |
Description
Pre-sized for the job. No need to measure and cut! High resolution. Easy peel. Engineered with excellence. Brother Genuine replacement label rolls are designed to fit seamlessly with multiple Brother label printers. Protect your investment by using Brother Genuine DK replacement label rolls. Long-lasting reliability. The Brother Pre-Sized Die-Cut Label Rolls is a Brother Genuine Supply that you can trust for all of your Brother QL printing needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Hanging Storage Flexible Binder, 1", Green (14802)
- QUARTET Cork Bulletin Board 3ft.x2ft., Oak Finish Frame (303)
- DOCUGARD 04502 8 1/2'' x 11'' Green Marble Top 11 Feature 24# Standard Security Check Paper, 500PK (328PRB04502)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, White (2Pk) (M9550-0000-25)
- BROTHER Label, Address, Large (BRTDK1208)
- BROTHER Brother® Die-Cut Address Labels, 1.1" x 2.4", White, 800/Roll (DK1209)
- BROTHER Die-Cut Address Labels, 1.1 x 2.4, White, 800 Labels/Roll, 3PK (DK12093PK)
- BROTHER Brother® Die-Cut Shipping Labels, 2.4" x 3.9", White, 300/Roll (DK1202)
- BROTHER Label, Address, Small (BRTDK1209)
- BROTHER Brother® Die-Cut Address Labels, 1.1" x 3.5", White, 400/Roll (DK1201)
- TAPE LOGIC Tape Logic® Pictogram Labels, "Corrosion, 2" x 2", Red/White/Black, 500/Roll (DL4244)
- Brother Package Labels & Shipping Equipment