Shop All Desktop Label Makers & Printers
This Product is Discontinued
Brother
Desktop Label Printer, P-Touch Series, Multi-Color Capability (Discontinued)
Mfr # PTP900W
Zoro # G6124268
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Mfr. No. TZe, HGe Series Tapes
- Printer Series P-Touch
- Color Printing Capability Multi-Color
- Printhead Thermal Transfer, 360 dpi
- Overall Length 7-39/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # PTP900W
- Zoro # G6124268
- UPC # 012502642985
- Country of Origin China
- Category Desktop Label Makers & Printers
Dimensions
Overall Length | 7-39/64" |
Battery Size | Li-Ion Rechargeable |
Overall Width | 4-45/64" |
Font Size | Scalable |
Overall Height | 5-45/64" |
Tape Length | 26.2 ft. |
Tape Width | 3.5, 6, 9, 12, 18, 24, 36mm |
Max. Print Width | 1.26" |
Details
Item | Desktop Label Printer |
For Use With | Mfr. No. TZe, HGe Series Tapes |
Printer Series | P-Touch |
Color Printing Capability | Multi-Color |
Printhead | Thermal Transfer, 360 dpi |
Voltage | 120 to 240VAC |
Material | Plastic |
Standards | UL Certified |
Includes | Tape (TZeS251), AC Adapter, AC Power Cord, USB Cable, Wireless Connectivity Option |
Display | Graphical, Touch Panel Display (Sold Separately) |
Color | Black |
Print Speed | 2.4 in./sec. |
Printer Resolution | 360 dpi |
Barcode Printer Type | Desktop |
Green Environmental Attribute | Product is Rechargeable |
Description
Label Printer, Desktop Barcode Printer Type, 1.26 in Max. Print Width, 360 dpi Printer Resolution, 2.4 in/sec Print Speed, Printer Series Brother P-Touch, 5 45/64 in Overall Height, 4 45/64 in Overall Width, 120 to 240V AC Voltage, Standards UL Certified
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.