Shop All Label Makers & Printers
Brother
Desktop Label Printer, 360 dpi, 3.3 lb
Mfr # PTP900C
Zoro # G109135792
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 V DC
- Power Source AC Power
- Mode of Operation PC Connected
- Product Type Desktop Label Printer
- Printhead Resolution 360 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # PTP900C
- Zoro # G109135792
- UPC # 012502672777
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Overall Width | 5 3/4 in |
Maximum Printed Label Width | 1 17/64 in |
Overall Height | 7 5/8 in |
Overall Length | 4 3/4 in |
Maximum Label Width | 1 13/32 in |
Maximum Printed Label Length | 39 3/8 in |
Description
Desktop Label Printer, Color Printing Capability Single Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Project Folders, Vinyl, PK35 (62150)
- PILOT Pilot Acroball Pen, Black, PK12 (72838)
- UST Pneumatic Combination Tool for 3/4 Steel Straps (UST 1320)
- INNOVERA Large Button Calculator 15973, 12-Digit, LCD (IVR15973)
- BROTHER Label Maker Backlit LCD, Font Size Auto (BRTPTH300)
- BROTHER Label Maker Printer (TD4750TNWBCS)
- BROTHER Labelmaker, Commercial, Lite (BRTPTD800W)
- BROTHER Industrial Label Printer (PTE510VP)
- BROTHER Labeler, 3 3/8 in H, 8 in W, Black (PTD610BT)
- BROTHER QL-810WC Ultra Fast Label Printer, 110 Labels/min Print Speed, 5 x 5.7 x 9.2 (QL810WC)
- BRADY i5300 Industrial Label Printer 300 dpi with PWID Software Suite (153712)
- Brother Labels & Label Makers