Brother

DCPL5650DN Business Laser Multifunction Printer with Duplex Print, Copy, Scan, and Networking (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Laser Printers
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Business monochrome laser multi-function copier for offices and small workgroups. Cost-efficient output thanks to a high-yield 8,000-page replacement toner cartridge (approx. yield based on ISO/IEC 19752). Prints/copies up to 42ppm. Advanced security features such as network user authentication to help protect against unauthorized access to device. 300-sheet paper capacity, expandable to 1,340 sheet total capacity with optional add-on trays. 70-page capacity auto document feeder with single-pass two-sided scanning up to 56ipm (mono) and offers color scanning to variety of destinations; legal-size scan glass. Automatic duplex printing. Gigabit Ethernet interface. Print from/scan to mobile devices over a wireless network. 3.7" color Touchscreen display with customizable shortcuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products