Shop All Laser Printers
This Product is Discontinued
Brother
Copier, Digital, Monochrome (Discontinued)
Mfr # DCPL5600DN
Zoro # G5996608
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 19.1"
- Width 19.5"
- Standards Energy Star Rated; EPEAT Registered Bronze
- Includes Standard Yield Toner Cartridge; DR820 Drum Unit; Quick Setup Guide; Basic User's Guide; Installation CD-ROM; AC Power Cord
- Depth 16.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # DCPL5600DN
- Zoro # G5996608
- UPC # 12502641919
- Country of Origin Viet Nam
- Category Laser Printers
Dimensions
Height | 19.1" |
Width | 19.5" |
Depth | 16.8" |
Print Resolution (Black) (Width x Height) | 1200 x 1200 dpi |
Scan Resolution (Width x Height) | 1200 x 1200 dpi |
Maximum Paper Size | 8.5 x 14 |
Accepts Paper Size | Letter; Legal; Executive; A4; A5; A6 |
Maximum Copy Size (W x H) | 8.5 x 14 |
Description
Brother DCPL5600DN Business Laser Multifunction Printer with Duplex Printing and Networking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.