Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Continuous Paper Label Tape, 2.44 x 50 ft, White, PK24, 24PK
Mfr # DK225124PK
Zoro # G705742202
product price: $652.99
/pk 24, $27.21/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility QL-800 Series Label Printers
- Color White
- Material Paper
- Size 2.44" x 50 ft
- Legend Color Red/Black Print on White Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # DK225124PK
- Zoro # G705742202
- UPC # 12502660651
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 2.44" x 50 ft |
Details
Printer Series Compatibility | QL-800 Series Label Printers |
Item | Label Maker Supplies |
Color | White |
Material | Paper |
Legend Color | Red/Black Print on White Tape |
Adhesive | Permanent Self-Adhesive |
Labels Per Roll | Variable (Cut To Size) |
Features | Paper Tape |
For Use With | Brother QL-800 Series Label Printers |
Rolls Per Unit | 24 |
Description
Provides a number of custom labels from your QL label printer. Cut to just the right size. Continuous-length film tape can be cut to any size as you need to create custom labels - large or small - for a variety of applications. Easy-to-use design installs and removes quickly to minimize your maintenance time. For best results, use only Genuine Brother Supplies with your Brother devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (136S0034CH)
- NMC Symbol Life Buoy With Line Imo Label, IMO203R (IMO203R)
- BROTHER Pre Cut Label Stock Roll (BMSLT406CNT)
- BROTHER Label Tape Cartridge, White on Green, Labels/Roll: Continuous (TZe765)
- BROTHER Label, Roll, 50Mmx5M, Cl (BRTCZ1005)
- BROTHER TZe Adhesive Laminated Labeling Tape, 0.7x26.2 ft, Black on Blue (TZE541)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/4"W, Black on White (TZES211)
- BROTHER Printer Label, Black/White, Labels/Roll: 400 (DK1208)
- DYMO Tape, Lbl, Ltag, Papr, .5", We, 6 Pk (DYM2050826)
- Brother Safety Labels