Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Continuous Paper Label Tape, 2.44 in. x 50 ft, White, 3PK
Mfr # DK22513PK
Zoro # G210444950
product price: $68.69
/pk 3, $22.90/ea
$68.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # DK22513PK
- Zoro # G210444950
- UPC # 12502660644
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Description
Provides a number of custom labels from your QL label printer. Cut to just the right size. Continuous-length film tape can be cut to any size as you need to create custom labels - large or small - for a variety of applications. Easy-to-use design installs and removes quickly to minimize your maintenance time. For best results, use only Genuine Brother Supplies with your Brother devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 095)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 3 In W (ZG90ACX50)
- ZING Handicap Parking Sign, 12" W, 6" H, English, Aluminum (2198)
- SUPERGRIT 4" Stair nosing-3'0" Black (142-BLA3)
- BROTHER Printer Label, Black/White, Labels/Roll: 400 (DK1201)
- BROTHER TZe Adhesive Laminated Labeling Tape, 0.7x26.2 ft, Black on Blue (TZE541)
- BROTHER Removable Label, Black/White, Labels/Roll: Continuous (DK4205)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2215PK)
- BROTHER Brother® P-Touch® TZ Industrial Series Fabric Iron-On Tape, Navy-on-White, 1/2 x 9.8ft (TZEFA3)
- BROTHER Paper Label, White, 1.5" x 100 ft. (DK2225)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M7-125-1-342-YL)
- Brother Safety Labels