Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Continuous Paper Label Tape, 2.4" x 100 ft, White, PK24
Mfr # DK220524PK
Zoro # G4525139
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility QL Series Label Printers
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Size 2.4" x 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brother
- MFR # DK220524PK
- Zoro # G4525139
- UPC # 12502660613
- Country of Origin Japan
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Size | 2.4" x 100 ft |
Details
Printer Series Compatibility | QL Series Label Printers |
Item | Label Maker Supplies |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Legend Color | Black Print on White Tape |
Features | Paper Tape |
Weight | 25.9 lbs |
For Use With | QL Series Label Printers |
Labels Per Roll | Variable (Cut To Size) |
Rolls Per Unit | 24 |
Description
Provides a number of custom labels from your QL label printer. Cut to just the right size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black, Breathable Spandex (901)
- BRADY Restroom Sign, 12 in Height, 12 in Width, Plastic, Circle, Braille, English (106184)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, Uni, PK100 (39371)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 485X19 (485X19)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on Yellow (TZES631)
- BROTHER Brother® P-Touch® TC Tape Cartridges, 3/8"W, White on Black, 2/Pack (TC34Z)
- BROTHER Printer Label, Black/White, Labels/Roll: 200 (DK1241)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/4"W, Black on Clear (TZE111)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 1/2"W, Black on Clear (TZES131)
- BROTHER Label, Roll, 25Mmx5M, Cl (BRTCZ1004)
- BRADY Printer Ribbons, White, 2" W, 150 ft L (M7-R10000-WT)
- Brother Safety Labels