Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Continuos Label Stock
Mfr # BMSLT402HP
Zoro # G203541550
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility TD-4750
- Color White
- Width 4 in
- Roll Length 150 ft
- Minimum Service Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # BMSLT402HP
- Zoro # G203541550
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Roll Length | 150 ft |
Label Size (WxL) | 4 in |
Roll Size | 4 in x 150 ft |
Label Width | 4 in |
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 787NV3, 787NV5, 787NV6, 787NV7, Compatible Mfr Part Number TD-4750TNWBCS, Label Color White, Label Finish Gloss, Label Material Vinyl, Material Properties Not Applicable, Printer Series Compatibility TD-4750, Recommended Ribbon BMSLPR03, BMSLPR03PR, BMSLPR03STR, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series BMSLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION Mats, Charcoal, 48" W x (64040630)
- DIXON Saddle Hose Rack, For Use with Fire or Water Hose, 1-1/2 to 1-3/4 in Hose, Steel, Domestic (HR1610-6)
- CONDOR Flammable Liquid Safety Cabinet, 90 gal. (45AE89)
- JUSTRITE Dispensing Bottle, 1 Qt., White, Poly (14011)
- BROTHER Label, Black/Green, .35" x 26.2 ft. (M721)
- BROTHER Paper Label, White, 2" x 100 ft. (DK2223)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 3/8"W, Black on White (TZES221)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/4"W, Black on Clear (TZE111)
- BROTHER TZe Adhesive Laminated Labeling Tape, 0.7x26.2 ft, Gold on Black (TZE344)
- BROTHER Label, Roll, 9Mmx5M, Cl (BRTCZ1001)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Yellow Pk (423-YE)
- Brother Label Maker Tapes, Labels, Signs & Tags