Shop All Label Maker Tapes, Labels, Signs & Tags
Brother
Continuos Label Stock
Mfr # BMSLT205
Zoro # G603541570
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility TD-4750
- Color Green
- Width 2 in
- Minimum Service Temperature -40 Degrees F
- Compatible Mfr Part Number TD-4750TNWBCS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brother
- MFR # BMSLT205
- Zoro # G603541570
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Roll Length | 150 ft |
Label Size (WxL) | 2 in |
Roll Size | 2 in x 150 ft |
Label Width | 2 in |
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 787NV3, 787NV4, Compatible Mfr Part Number TD-4750TNWBCS, Label Color Green, Label Finish Gloss, Label Material Vinyl, Material Properties Not Applicable, Printer Series Compatibility TD-4750, Recommended Ribbon BMSLPR02, Roll Length 150 ft, Width 2 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series BMSLT, Maximum Service Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Anti-Fog (RX-GG-40C-AF-1.5)
- NEVS Tape, Fentanyl 1/2" x 500" Blue w/Black (SANTW-0166)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, XL, Tan, Slip On, PR (12-3265-60-XL)
- DYMO D1 High-Performance Polyester Removable Label Tape, 0.5" x 23 ft, Black on Green (45019)
- BROTHER Brother® Continuous Paper Label Tape, 1.1" x 100ft Roll, White (DK2210)
- BROTHER Label, Black/Red, .47" x 25.2 ft. (TC5001)
- BROTHER TZ Industrial Series Fabric Iron-On Tape, 0.47x9.8 ft, Navy on White (TZEFA3)
- BROTHER Tape Cassette, 14.3 mm Max. Wire Diameter (HSe661E)
- BROTHER Labels, White, 8 m L (TZe2412PK)
- BROTHER Label Tape Cartridge, White/Red, Labels/Roll: Continuous (TZe465)
- EPSON Printable Magnetic Label Cartridge (212MTBWPX-4.9)
- Brother Label Maker Tapes, Labels, Signs & Tags