Shop All Label Maker & Printer Accessories
Brother
Continous Length Film Tape 2-3/7" x 50 ft., Yellow
Mfr # DK-2606
Zoro # G4433138
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N, Brother QL-650TD
- Color Black on Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # DK-2606
- Zoro # G4433138
- UPC # 012502611752
- Country of Origin Japan
- Category Label Maker & Printer Accessories
Details
Item | Label,Continuous Film,2-3/7"x50 ft.,Ylw |
For Use With | Brother QL-1050, Brother QL-1060N, Brother QL-1100, Brother QL-1110NWB, Brother QL-500, Brother QL-700, Brother QL-710W, Brother QL-720NW, Brother QL-800, Brother QL-810W, Brother QL-820NWB, Brother QL-1050N, Brother QL-550, Brother QL-570, Brother QL-570VM, Brother QL-580N, Brother QL-650TD |
Color | Black on Yellow |
Description
Label,Continuous Film,2-3/7 In.x50 ft.,Ylw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packaging Tape, 1.88" x 43.7 yards, 6/PK, Clear 6PK (MMM3500406)
- DYMO Address Label, Self-Adhesive, White, PK2 (30251)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 9", Kraft, 25/Bundle (22XL74)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 20", Kraft, 25/Bundle (11R299)
- BROTHER Black On Wht Label Tape, 0.47"X26.2ft, PK2 (TZE2312PK)
- BROTHER Label Tape Cartridge 3/4", Black/Yellow (TZES641)
- BROTHER Iron-On Label, Blue/Wht, .47" x 9.8 ft. (TZEFA3)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/White (TZeS261)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Silver (TZeS951)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Clear (TZe131)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 100 ft., Black/White (DK2214)
- Brother Labels & Label Makers