Shop All Ink and Toner Cartridges
Brother
Cartridge, High-Yield, Cyan
Mfr # BRTLC103C
Zoro # G5202307
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink/Toner Color Cyan
- Cartridge Condition New
- Max. Page Yield 600
- Color Cyan
- For Use With Brother DCP-J152W; MFC-J245, J285DW, J4310DW, J4410DW, J450DW, J4510DW, J4610DW, J470DW, J4710DW, J475DW, J650DW, J6520DW, J6720DW, J6920DW, J870DW, J875DW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # BRTLC103C
- Zoro # G5202307
- UPC # 012502633457
- Country of Origin Philippines
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Cyan |
Cartridge Condition | New |
Item | High Yield Ink Cartridge |
Max. Page Yield | 600 |
Color | Cyan |
For Use With | Brother DCP-J152W; MFC-J245, J285DW, J4310DW, J4410DW, J450DW, J4510DW, J4610DW, J470DW, J4710DW, J475DW, J650DW, J6520DW, J6720DW, J6920DW, J870DW, J875DW |
Compatible OEM Model Number | Brother |
Remanufactured Cartridge Number | No |
Weight | 0.11 lbs |
Supply Type | Ink |
Print Supply Technology | Innobellaâ„¢ |
Yield Type | High-Yield |
Device Types | Multifunction Laser Printer |
Page Yield - Cyan | 600 |
Compatible Printer Brand | Brother |
Product Type | High Yield Ink Cartridge |
Compatible Printer Model Number | DCP-J152W, J285DW, J4310DW, J4410DW, J450DW, J4510DW, J4610DW, J470DW, J4710DW, J475DW, J650DW, J6520DW, J6720DW, J6920DW, J870DW, J875DW, MFC-J245 |
Page Yield - Total | 600 |
Compatible Printer Series | DCP |
Description
Ink/Toner Color Cyan, Color Cyan, Cartridge Condition New, High Yield Ink Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Shipping Container, 22" Inside Width (861)
- FISCH Pen Drill (FSN-322641)
- PARTNERS BRAND Corrugated Mailers, 14" x 6" x 4", White, 50/Bundle (M1464)
- UWE NTEP Scale, 3000 g, .5 g, Legal For Trade, RS232, Stainless Steel Portion Weigher, NTEP (AGS-3000BL)
- BROTHER Black High-Yield Toner Cartridge 7K YLD (TN580)
- BROTHER Standard Yield Toner Cartridge, Black (BRT-TN720)
- BROTHER High-Yield Toner, 8,000 Page-Yield, Black, PK2, 2PK (TN8502PK)
- BROTHER LC3017BK Innobella HighYield Ink, 550 P (LC3017BK)
- BROTHER Toner, 9,000 Page-Yield, Black (TN810BK)
- BROTHER Drum Cartridge, 12k Page-Yield (DR630)
- HP Toner Cartridge, 6000, Yellow (CE402A)
- Brother Printers & Scanners