Brother PT-P710BT P-Touch Cube Plus Label Maker
Mfr # PT-P710BT
Zoro # G604037560
Product Information
- Brand Brother
- MFR # PT-P710BT
- Zoro # G604037560
- UPC # 12502653004
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
The P-touch CUBE Plus label maker features Bluetooth wireless technology that allows you to wirelessly print labels up to 24mm (~1 inch) wide from your smartphone, tablet or laptop. The USB cable provided also lets you print from a desktop. The P-touch CUBE Plus works with P-touch Editor software, allowing you to quickly create labels from your PC. P-touch CUBE Plus also works with the FREE Brother iPrint&Label app (Wireless connection required) and P-touch Design&Print app (Wireless connection required) from your mobile devices so you can print labels your way. P-touch Design&Print (Wireless connection required) app Share Label template lets you quickly and easily create QR codes for unique, personalized messaging on your labels. Select from a wide assortment of pre-designed home and home office templates along with new templates created for retail store and crafting businesses to help make your products stand out. Its sleek, stylish design makes it an attractive addition to your retail store, crafting business, home or office.
Features- 65" Class
- QMN Series LED display
- 4K UHD (2160p) 3840 x 2160
- P-Touch Cube Plus Label Maker
- Recommended Use: Label Print
- Print Color Capability: Monochrome
- Maximum Mono Print Speed: 0.79 in/s
- Maximum Print Resolution: 180 dpi
- USB: Yes
- Media Type: Label
- Bluetooth: Yes
- Form Factor: Handheld
- Platform Supported: PC
- Power Source: Battery
- Wireless Print Technology: Brother iPrint&Label
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pelican M6 2330 LED Flashlight Battery, 2PK (M6 2330 LED FLASHLIGHT BATTERY PELICAN)
- ADD-ON Addon Avago Afbr-5715Apz Compatible Taa Compliant 1000Base-Sx Sfp (AFBR-5715APZ-AO)
- EXELL BATTERY 2.4V 150mAh NiMH Battery Pack with Genuine Varta Cells 55615302059 (2/V150H-3P)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, 4Kx2K, M/M, 20ft (P568-020)
- CREATIVE LABS Creative Labs MF1680AA000 Pebble Desktop Speakers; Black (MF1680AA000)
- PYLE Water Proof Bluetooth Speaker, PBTWP24BL (PBTWP24BL)
- PYLE Water Proof Bluetooth Speaker, PBTWP24WT (PBTWP24WT)
- VE VE MBK1 Mirror-Disco Ball Kit for Dance Party (MBK1)
- SPORTSMAN Pocket Size Wireless Bluetooth Water Resistant Speaker (SPEAKERX7)
- GEMINI Bluetooth Party Speaker with Party Lights Microphone and Speaker Stand All (GSP-L2200PK)
- BUD LIGHT Bud Light 43640 Bud Light Bluetooth Beer Can Speaker (43640)
- Brother Bluetooth & Smart Speakers