Shop All Inkjet Printers
This Product is Discontinued
Brother
Brother MFC-J5845DW XL INKvestment Tank Color Inkjet MFP (Discontinued)
Mfr # MFC-J5845DWXL
Zoro # G2687731
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 17.2"
- Width 21.5"
- Height 12.2"
- Screen Size 3.70"
- Input Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # MFC-J5845DWXL
- Zoro # G2687731
- UPC # 12502652267
- Country of Origin China
- Category Inkjet Printers
Dimensions
Depth | 17.2" |
Width | 21.5" |
Height | 12.2" |
Screen Size | 3.70" |
Details
Input Voltage | 120 V AC |
Product Type | Inkjet Multifunction Printer |
Power Source | AC Supply |
Description
Brother MFC-J5845DW XL Extended Print INKvestment Tank Color Inkjet MFP(35ppm Mono/27ppm Color) (4800 x 1200 dpi) (Duty 30,000) (p/s/c/f) (Duplex) (USB) (Ethernet) (Wireless) (Touchscreen) (350 Input)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.