Shop All Laser Printers
Brother
Brother International Corp. BRTMFC8220 Multifunction Printer- Copier- Scanner- Fax- 32MB- 21PPM-CPM- PM
Mfr # BRTMFC8220
Zoro # G404158267
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # BRTMFC8220
- Zoro # G404158267
- UPC # 12502613589
- Country of Origin China
- Category Laser Printers
Description
MFC-8220 5-in-1 Laser Multifunction Center machine offers printing, faxing, copying, scanning and PC faxing. Print or copy 21 pages per minute with up to 2400 x 600 dpi. 30-page auto document feeder offers a quick, easy way to copy, fax or scan multi-page documents. 33.6Kbps fax modem provides quick fax transmission with 2 seconds per page. Three-color LCD and three function key mode buttons allow easy operation and clear visibility. PCL6 and BR-Script 3 emulations can handle all of your printing, including documents with a variety of fonts and graphics. USB and parallel interfaces provide the flexibility of connecting to your computer via USB or Parallel or even to two computers. Printer offers also 32MB memory, 600-page fax memory, 332 auto dial locations, corded telephone handset, 25 to 400 percent copy scaling, optical scan resolution of 300 x 600 dpi, and 250-sheet paper tray that is adjustable for letter-size or legal-size paper. Printer is compatible with Windows and Mac OS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER LC4063PK INKvestment Ink, 1,500 Page-Yield, Cyan/Magenta/Yellow, PK3 PK (LC4063PKS)
- EVERRICH INDUSTRIES Everrich EVV-0011 Foam Dice with Dots or Numbers (EVV-0011)
- FLASH FURNITURE Bristol 24x36 Wall Mount White Board w/Included Dry Erase Marker, 4 Magnets, and Eraser, Black (HGWA-WHITE-24X36-BLK-GG)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- BROTHER HL-L8260CDW Business Color Wireless Lase (HLL8260CDW)
- BROTHER All-In1 Prntr, 21 ppm, 12-1/8inHx14-7/8inW (BRTFAX2840)
- BROTHER All-In-One Printer, 21 ppm, 14-3/8inD (BRTMFC7240)
- BROTHER HL-L9410CDN Enterprise Color Laser Printer (HLL9410CDN)
- BROTHER HL-L8360CDW Business Color Wireless Lase (HLL8360CDW)
- BROTHER Printer, Mfc, Laser, Compact (MFCL2750DW)
- LEXMARK Lexmark Ms823Dn Taa Low Voltage (50GT200)
- Brother Printers & Scanners