Shop All Printer Labels
Brother
Brother File Folder Paper Label (300 Labels), PK 3
Mfr # DK12033PK
Zoro # G700711340
product price: $31.19
/pk 3, $10.40/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Brother Label Printers: QL-1050, QL-1050N, QL-1060N, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW ; Thermal
- Color White
- Labels per Roll 300
- Width 21/32 in
- Length 3 2/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # DK12033PK
- Zoro # G700711340
- UPC # 12502660699
- Country of Origin China
- Category Printer Labels
Dimensions
Width | 21/32 in |
Length | 3 2/5 in |
Details
Item | DK File Folder Label |
Printer Series Compatibility | Brother Label Printers: QL-1050, QL-1050N, QL-1060N, QL-500, QL-550, QL-570, QL-570VM, QL-580N, QL-650TD, QL-700, QL-710W, QL-720NW ; Thermal |
Color | White |
Labels per Roll | 300 |
Type | File Folder Label |
Shape | Rectangle |
Material | Paper |
Features | Die-cut, Durable, Strong, Coated Paper, Long Lasting, Printable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Carpenter Pencil/Crayon Sharpener (300B-50)
- ZORO SELECT Natura Kraft Paper 24" x 600 ft., 60 lb. Basis Weight (5PGP2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (5ZW33)
- EUREKA Mickey Mouse Clubhouse® Calendar Bulletin Board Set (847535)
- BROTHER Cartridge, Tape, 3/4"" (BRTTZE243)
- BROTHER Label, 2.4""X50', Bk/Rd On We (BRTDK2251)
- BROTHER Cartridge, Tape, 1/2""-Bk/Cl 2PK (BRTTC10)
- BROTHER Cartridge, Tape, 1-1/2""-Bk/We (BRTTZE261)
- BROTHER Tape, Label, 1/2"Gold, Sv (BRTTZEMQ934)
- BROTHER Crtdg, Tape, Black On Clear, 2 2PK (BRTTZE1312PK)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3 1/2" x 5", Fluorescent Yellow, 400/Case (LL176YE)
- Brother Printer Labels