Brother BRTQL1100 QL 1100 & 1110 Professional Label Printer - Black & White
Mfr # BRTQL1100
Zoro # G603869797
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # BRTQL1100
- Zoro # G603869797
- UPC # 12502648932
- Country of Origin China
- Category Printer & Scanner Accessories
Description
Create cost-effective paper labels for packages, file folders, name badges, postage and more with this wide-format label printer. It delivers fast printing up to 69 standard address labels per minute with black text at 300 dpi. Maximum printing width is 4". Durable automatic cutter makes it easy to customize your labels. The "Plug & Label" feature means no software installation required for Windows PCs. Convenient, Brother DK drop-in labeling supplies make it easy to load and refill labels. With direct thermal printing via a thermal head, the label printer needs no ink or toner.
Specifications- Color: Black & White
- Weight: 6.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Poly Tubing Dispenser with Slide Cutter (EP-725-6)
- DESCO Desiccant Pak, 1/2 Unit, Pail, PK550 (13850)
- GHENT Bulletin Board, 72-1/2 in. W, Ocean (AV46-191)
- QUARTET Infinity Magnetic Glass Marker Board, 72 x 48, White (G7248W-A)
- BROTHER Waste Toner Pack (BU223CL)
- BROTHER Waste Toner Box 50K YLD (WT220CL)
- BROTHER Waste Toner Box 50K YLD (WT320CL)
- BASICWISE Wooden Office Storage Printer Stand with Wheels, White (QI003730.WT)
- EPSON Epson Maintenance Sheet Kit 2/Ds-70, Ds-80W (B12B819481)
- NEATSFOOT Blue Ribbon Oil 8 oz Liquid (81100)
- PREMIER Rubber Roller Cleaner & Rejuvenator (PRE201)
- Brother Printer & Scanner Accessories