Shop All Printer Labels
Brother
Brother Adhesive Name Bagdes (260 Labels), PK 3
Mfr # DK12343PK
Zoro # G600711341
product price: $57.19
/pk 3, $19.06/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Brother Label Printers: QL-1100, QL-1110NWB, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB; Thermal
- Color White
- Labels per Roll 260
- Type Name Badge Label
- Features Adhesive, Die-cut, Printable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # DK12343PK
- Zoro # G600711341
- UPC # 12502660729
- Country of Origin China
- Category Printer Labels
Dimensions
Length | 2 19/64 in |
Width | 3 2/5 in |
Details
Item | DK Name Badge Label |
Printer Series Compatibility | Brother Label Printers: QL-1100, QL-1110NWB, QL-700, QL-710W, QL-720NW, QL-800, QL-810W, QL-820NWB; Thermal |
Color | White |
Labels per Roll | 260 |
Type | Name Badge Label |
Features | Adhesive, Die-cut, Printable |
Shape | Rectangle |
Material | Paper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6" Plastic Twist Ties, Pk1000 (46K614)
- FELLOWES Shredder Waste Bags, 6-7g, PK100 (36052)
- LEARNING RESOURCES STEM Explorers Brainometry (9306)
- WHISPERPHONE WhisperPhone® SOLO™ XL, Single, Grades 5-Adult, PK2 (WPSXL1)
- BROTHER Crtdg, Tape, Black On Clear, 2 2PK (BRTTZE1312PK)
- BROTHER Tape, Indust, 1/2"-Bk/Cl (BRTTZES131)
- BROTHER Tape, Tz, Iron On, Be (BRTTZEFA3)
- BROTHER Cartridge, Tape, 1/4""-Bk/Cl (BRTTZE111)
- BROTHER Tape, Indust, 1/2" (BRTTZES231)
- BROTHER Cartridge, Tape, 3/8""-We/Bk 2PK (BRTTC34Z)
- SMEAD Label, Alphabetic, Color-Coded, L, Orange (67082)
- Brother Printer Labels