Shop All Label Maker & Printer Accessories
Brother
Battery Base for use with G6124268 & G6124259
Mfr # PABB002
Zoro # G6124240
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PT-P900, PT-P900W, PT-P950NW
- Material Plastic
- Color Black
- Overall Height 3 7/100 in
- Voltage 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # PABB002
- Zoro # G6124240
- UPC # 012502643005
- Country of Origin China
- Category Label Maker & Printer Accessories
Dimensions
Overall Height | 3 7/100 in |
Overall Length | 7 14/25 in |
Overall Width | 4 13/20 in |
Details
Item | Battery Base |
For Use With | PT-P900, PT-P900W, PT-P950NW |
Material | Plastic |
Color | Black |
Voltage | 24V DC |
Accessory Type | Battery Base |
Description
Battery Base, Black, Material Plastic, Voltage 24V DC, Overall Length 7 14/25 in, Overall Width 4 13/20 in, Overall Height 3 7/100 in, For Use With Mfr. No. PTP900W, PTP950NW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping, 1/2 in.W, 0.020 in., PK12 (32TL75)
- AMANO Numbered Badges 1-25, Mag Strip, PK25 (AXG-001025)
- C-LINE PRODUCTS Envelope, Reusable, Poly, Clear, PK5 (35107)
- FLASH FURNITURE White Board, 53W x 62.5H (YU-YCI-003-GG)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Black (TZe345)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Clear (TZeS151)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., White/Black (TZe315)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26ft., Black/White (TZEFX251)
- BROTHER Tamper Evident Label, Blk/Wht, .7"x26.2ft. (TZESE4)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Red on White (MK232)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Red on White (TZe242)
- Brother Label Maker & Printer Accessories