Shop All Laser Printers
Brother
All-In1 Prntr, 24 ppm, 12-1/8inHx14-7/8inW
Mfr # BRTFAX2940
Zoro # G0547550
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Functions Copy, Fax, Print, Sort
- Scanner Type Laser
- Printer Output Black/White
- Print Speed (Black) 24 Sheets/min
- Print Resolution (Black) 200 x 300 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # BRTFAX2940
- Zoro # G0547550
- UPC # 012502633150
- Country of Origin China
- Category Laser Printers
Dimensions
Depth | 14.2" |
Height | 12.2" |
Max. Paper Size | 8 1/2 in x 14 in |
Width | 14.5" |
Color Bit Depth | 8 b |
Overall Width | 14 3/4 in |
Overall Height | 12 1/4 in |
Fax Resolution (Black) (Width x Height) | 200 x 300 dpi |
Accepts Paper Size | Legal |
Overall Depth | 14 5/8 in |
Paper Size | Legal |
Description
All-In-One Printer, Black/White, Functions Printer, Copier, Fax, Print Speed (Black) 24.0 ppm, Print Resolution (Black) 200 x 300 dpi, Max. Paper Size 8-1/2 In. x 14 In., Max. Copies 99, Sorting Function Yes, LCD Display Yes, Operating System Compatibility Windows(r) XP, Vista(TM), 7, Min. Reduction Percentage 25 Percent, Max. Enlargement Percentage 400 Percent, Fax Transmission Speed 33.6 kbps, Max. Fax Pages 500, Paper Tray Capacity 250, Connector/Port/Interface USB, Network Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE At A Glance AAGE717T50 Daily Desk Calendar Refill with Tabs (AAGE717T50)
- START INTERNATIONAL Electric Tape Dispenser, 0.98 in. Tape (TDA025B)
- BROTHER Tape, Indust, 3/4"-Bk/Cl (BRTTZES141)
- CREATIVITY STREET Craft Sticks, Wood, 2mm, 4-1/2"x3/8", 1000/BX, Natural PK (PAC377401)
- BROTHER HL-L9410CDN Enterprise Color Laser Printer (HLL9410CDN)
- BROTHER MFC-L2750DWxL Laser Copier, Copy/Fax/Prin (MFCL2750DWXL)
- BROTHER Printer, Mfc, Laser, Compact (MFCL2750DW)
- BROTHER All-In-One Printer, 21 ppm, 14-3/8inD (BRTMFC7240)
- BROTHER HL-L8260CDW Business Color Wireless Lase (HLL8260CDW)
- BROTHER HL-L8360CDW Business Color Wireless Lase (HLL8360CDW)
- FORTIN Fortin EVO-ONE Evo-One All-In-One Remote Start; Security & Data Interface - Silver (EVO-ONE)
- Brother Printers & Scanners