Shop All Laser Printers
Brother
All-In1 Prntr, 21 ppm, 12-1/8inHx14-7/8inW
Mfr # BRTFAX2840
Zoro # G0547569
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Functions Copy, Fax, Print, Sort
- Scanner Type Laser
- Printer Output Black/White
- Print Speed (Black) 21 Sheets/min
- Print Resolution (Black) 1200 x 600 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # BRTFAX2840
- Zoro # G0547569
- UPC # 012502632740
- Country of Origin China
- Category Laser Printers
Dimensions
Width | 14.5" |
Depth | 14.2" |
Height | 12.2" |
Max. Paper Size | 8 1/2 in x 14 in |
Overall Height | 12 1/4 in |
Overall Width | 14 3/4 in |
Color Bit Depth | 8 b |
Accepts Paper Size | Legal |
Fax Resolution (Black) (Width x Height) | 200 x 300 dpi |
Paper Size | Legal |
Overall Depth | 14 5/8 in |
Description
All-In-One Printer, Black/White, Functions Printer, Copier, Fax, Print Speed (Black) 21.0 ppm, Print Resolution (Black) 1200 x 600 dpi, Max. Paper Size 8-1/2 In. x 14 In., Max. Copies 99, Sorting Function Yes, LCD Display Yes, Operating System Compatibility Windows(r) XP, Vista(TM), 7, Min. Reduction Percentage 25 Percent, Max. Enlargement Percentage 400 Percent, Fax Transmission Speed 33.6 kbps, Max. Fax Pages 400, Paper Tray Capacity 250, Connector/Port/Interface USB, Network Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Pocket Highlighters, Chisel Tip, Assorted Colors, PK12 (UNV08857)
- ZORO SELECT Corrugated Boxes, 9" x 8" x 4", Kraft, 25/Bundle (11K623)
- MARTIN YALE Tabletop Paper Jogger, 15-1/4"x11-1/2"x15-1/4", Gray (PRE400)
- LIQUID PAPER Dry Line Correction Tape (6137106)
- BROTHER HL-L8260CDW Business Color Wireless Lase (HLL8260CDW)
- BROTHER HL-L8360CDW Business Color Wireless Lase (HLL8360CDW)
- BROTHER MFC-L2750DWxL Laser Copier, Copy/Fax/Prin (MFCL2750DWXL)
- BROTHER Printer, Mfc, Laser, Compact (MFCL2750DW)
- BROTHER All-In-One Printer, 21 ppm, 14-3/8inD (BRTMFC7240)
- BROTHER HL-L9410CDN Enterprise Color Laser Printer (HLL9410CDN)
- LEXMARK Lexmark Ms823Dn Taa Low Voltage (50GT200)
- Brother Printers & Scanners