Shop All Laser Printers
Brother
All-In-One Printr, 15 ppm, 17inHx17-1/8inW
Mfr # BRTPPF5750E
Zoro # G0547246
product price: $1,110.99
/ea
Free Shipping & Returns
$1,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Functions Copy, Fax, Print, Sort
- Scanner Type Laser
- Printer Output Black/White
- Print Speed (Black) 15 Sheets/min
- Print Resolution (Black) 600 x 600 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # BRTPPF5750E
- Zoro # G0547246
- UPC # 012502602842
- Country of Origin China
- Category Laser Printers
Dimensions
Depth | 17 3/4 in |
Width | 17 1/8 in |
Max. Paper Size | 8 1/2 in x 14 in |
Height | 17 in |
Overall Height | 17 in |
Overall Width | 17 3/8 in |
Maximum Copy Size (W x H) | 8.5 x 14 |
Fax Resolution (Black) (Width x Height) | 203 x 392 dpi |
Accepts Paper Size | Legal; Letter |
Paper Size | Legal, Letter |
Overall Depth | 17 1/8 in |
Description
All-In-One Printer, Black/White, Functions Printer, Copier, Fax, Print Speed (Black) 15.0 ppm, Print Resolution (Black) 600 x 600 dpi, Max. Paper Size 8-1/2 In. x 14 In., Max. Copies 99, Sorting Function Yes, LCD Display Yes, Operating System Compatibility Mac(r) OS 8.5-8.5.1, 8.6-9.2, OS X 10.1, 10.2.1-10.3, Windows(r) 95, NT 4.0, 98, 98SE, 2000, Me, XP, Min. Reduction Percentage 50 Percent, Max. Enlargement Percentage 200 Percent, Fax Transmission Speed 33.6 kbps, Max. Fax Pages 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPERCLIPS SMOOTH 1-1/4 IN PACK OF 1000 PK (049110)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Fluorescent Green, 500/Roll (DL613J)
- ZORO SELECT Strapping, Polypropylene, 4500 ft. L (2CXG9)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., White/Black (TZe315)
- BROTHER All-In-One Printer, 21 ppm, 14-3/8inD (BRTMFC7240)
- BROTHER HL-L8260CDW Business Color Wireless Lase (HLL8260CDW)
- BROTHER All-In1 Prntr, 21 ppm, 12-1/8inHx14-7/8inW (BRTFAX2840)
- BROTHER MFC-L2750DWxL Laser Copier, Copy/Fax/Prin (MFCL2750DWXL)
- BROTHER HL-L9410CDN Enterprise Color Laser Printer (HLL9410CDN)
- BROTHER Printer, Mfc, Laser, Compact (MFCL2750DW)
- HP LaserJet Pro M501dn Laser Printer (J8H61A#BGJ)
- Brother Laser Printers