Shop All Label Maker & Printer Accessories
Brother
Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Black
Mfr # TZe345
Zoro # G4296022
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PT-1290BT2, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H300, PT-H300LI, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
- Width 45/64"
- Length 26 ft. 2"
- Material PET
- Color White/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brother
- MFR # TZe345
- Zoro # G4296022
- UPC # 012502625865
- Country of Origin Japan
- Category Label Maker & Printer Accessories
Dimensions
Width | 45/64" |
Length | 26 ft. 2" |
Tape Width | 3/4" |
Roll Size | 3/4 in x 26 13/64 ft |
Roll Length | 26 13/64 ft |
Label Width | 3/4 in |
Label Size (WxL) | 3/4 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C583, 13C584, 13C586, 13C587, 13C588, 22KD90, 23M299, 274A79, 30RR07, 40KJ24, 40KJ25, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 51UU69, 52DY60, 52DY61, 52DY62
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Wall Corrugated Sheets, 48" x 72", Kraft, 5/Bundle (55VK17)
- POST-IT Big Notes, 11 x 11, Green, 30 Sheets (BN11G)
- NINJATEK Cheetah Water 1.75Mm 1Kg (3DCH0817510)
- SCOTCH MMM6055R 3M/COMMERCIAL (6055R)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., White/Black (TZe335)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26ft., Black/Yellow (TZEFX631)
- BROTHER Adhesive Label Tape Cartridge 0.35" x 26-1/5 ft., Black/Pink (ME793)
- BROTHER Iron-On Label, Blue/Wht, .47" x 9.8 ft. (TZEFA3)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Red on White (TZe232)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Clear (TZe145)
- LABELWORKS PX Adapter for LW-PX750/LW-PX700/LW-PX400 (AST1116)
- Brother Label Maker & Printer Accessories