Shop All Label Maker & Printer Accessories
Brother
Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Gold/Black
Mfr # TZe334
Zoro # G4029042
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GL-100, PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010NB, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT1100SB, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E100, PT-E105, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, P-touch CUBE, Blue, P-touch CUBE, White, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
- Width 0.47"
- Length 26 ft. 2"
- Material PET
- Color Gold/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TZe334
- Zoro # G4029042
- UPC # 012502626442
- Country of Origin Japan
- Category Label Maker & Printer Accessories
Dimensions
Width | 0.47" |
Length | 26 ft. 2" |
Tape Width | 1/2" |
Roll Length | 26 13/64 ft |
Roll Size | 1/2 in x 26 13/64 ft |
Label Width | 1/2 in |
Label Size (WxL) | 1/2 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C581, 13C582, 13C583, 13C584, 13C585, 13C586, 13C587, 13C588, 22KD89, 22KD90, 23M299, 274A79, 30RR07, 333F89, 403T28, 40KJ24, 40KJ25, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 51UU69, 52DY60, 52DY61, 52DY62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Bifold Wall Mount. Inside Dimension: 6.125"W, PK10 (252329)
- DURACLIP Report Cover, 30 Sh, Ltr, White, PK25 (220302)
- MARTIN YALE Opener, Letter, Battery (1624)
- OKI DATA OKITONERC5100N/C5150N/C5200N/C5300DN/C5300N/C5400, C, DN, DTN, N, TNBLACK (42127404)
- BROTHER Black On Wht Label Tape, 0.47"X26.2ft, PK2 (TZE2312PK)
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 50 ft., Black/Clear (DK2113)
- BROTHER Label Tape, Nonlaminated, Narrow (TZN201)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 25-1/5 ft., Black/White (TC20)
- BROTHER Label Printer, Overall Length 8-13/32" (QL-800)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Yellow (TZeS631)
- WOOSTER Wooster R216-6 6 in. Mini-Koter High-Capacity Yarn Roller; Pack of 10 (71497189561)
- Brother Labels & Label Makers