Shop All Label Maker & Printer Accessories
Brother
Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., White/Black
Mfr # TZe315
Zoro # G4295995
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GL-100, PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010NB, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT1100SB, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E100, PT-E105, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, P-touch CUBE, Blue, P-touch CUBE, White, P-touch Embellish, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, ST-1150, ST-1150DX, ST-5
- Width 1/4"
- Length 26 ft. 2"
- Material PET
- Tape Material PET
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TZe315
- Zoro # G4295995
- UPC # 012502625827
- Country of Origin Japan
- Category Label Maker & Printer Accessories
Dimensions
Width | 1/4" |
Length | 26 ft. 2" |
Tape Width | 1/4" |
Label Size (WxL) | 1/4 in |
Roll Size | 1/4 in x 26 13/64 ft |
Roll Length | 26 13/64 ft |
Label Width | 1/4 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 13C581, 13C582, 13C583, 13C584, 13C585, 13C586, 13C587, 13C588, 22KD89, 22KD90, 23M299, 274A79, 30RR07, 333F89, 403T28, 40KJ24, 40KJ25, 40KJ26, 40KJ28, 40KJ29, 460K16, 46MV76, 4HUH1, 51UU69, 52DY60, 52DY61, 52DY62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL PlasticWallignHolder, 8-1/2x11 (38011Z)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Green, 50PK (80128)
- BENCHPRO Premium Packaging Bench Set, 60inWx30inD (RPACK3060)
- TRICORBRAUN 4 oz Clear PET Plastic Boston Round Bottle- 24-410 Neck Finish (055871)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., Black/White, Width: 1/4 in (TZe211)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Blue (TZe541)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Clear (TZeS141)
- BROTHER Label Printer, Overall Length 9-13/64" (QL-810W)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., White/Black (TZe325)
- BROTHER Label Tape, 3-1/2"x1-1/2", 400, White (DK-1208)
- LABELWORKS PX Magnets for LW-PX900 and LW-PX700 (LWPXMAG)
- Brother Label Maker & Printer Accessories