Shop All Label Maker & Printer Accessories
Brother
Adhesive Label Tape Cartridge 0.47" x 25-1/5 ft., Black/White
Mfr # TC20
Zoro # G4296171
product price: $32.19
/pk 2, $16.10/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PT-10, PT-12, PT-12N, PT-15, PT-150, PT-170, PT-170K, PT-20, PT-25, PT-6, PT-8
- Width 15/32"
- Length 25 ft. 2"
- Material PET
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TC20
- Zoro # G4296171
- UPC # 012502050254
- Country of Origin Japan
- Category Label Maker & Printer Accessories
Dimensions
Width | 15/32" |
Length | 25 ft. 2" |
Tape Width | 1/2" |
Label Width | 1/2 in |
Roll Size | 1/2 in x 26 13/64 ft |
Roll Length | 26 13/64 ft |
Label Size (WxL) | 1/2 in |
Description
Continuous Label Roll Cartridge, Compatible Mfr Part Number PT-10, PT-12, PT-12N, PT-15, PT-150, PT-170, PT-170K, PT-20, PT-25, PT-6, PT-8, Label Color White, Label Finish Gloss, Label Material PET, Label Width 1/2 in, Printer Series Compatibility PT-10, PT-12, PT-12N, PT-15, PT-150, PT-170, PT-20, PT-25, PT-6, PT-8, Ribbon Color Black, Roll Length 26 13/64 ft, For Print Method Thermal Transfer, Preprinted Text No Legend, Adhesive Adhesive, Application Asset Management
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., White, PK1008 (UNV40108)
- KARI-OUT Kraft Paper Bags, 8 x 5 x 11, Kraft, 250PK (1200050)
- SMEAD Expanding Partition Wallet, Poly, Blue (71953)
- FLIPSIDE PRODUCTS Student Erasers and Colored Pens, PK12 (19273)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Clear (M131)
- BROTHER Label Printer, Overall Length 9-13/64", Material: Plastic (QL-820NWB)
- BROTHER Adhesive Label Tape Cartridge 0.35" x 26-1/5 ft., Black/Silver (M921)
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 100 ft., Black/White (DK2205)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Yellow (TZe641)
- BROTHER Bluetooth Module for use with G6124268 & G6124259 (PABI002)
- BRADY Power Supply, Lithium-Ion, 110V (M210-PWR-KIT)
- Brother Labels & Label Makers