Shop All Wire Markers
Brother
1/2" Scrapbook/Photo-Safe Tape
Mfr # TZAF231
Zoro # G5415545
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility P-Touch Label Makers
- Label Type Self-Laminating
- Label Width 12 mm
- Application Everyday Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brother
- MFR # TZAF231
- Zoro # G5415545
- UPC # 012502626008
- Country of Origin Japan
- Category Wire Markers
Dimensions
Label Width | 12 mm |
Roll Length | 26 1/4 ft |
Details
Color | White |
Printer Series Compatibility | P-Touch Label Makers |
Item | Continuous Label Roll Cartridge |
Label Type | Self-Laminating |
Application | Everyday Application |
Adhesive | Adhesive |
Indoor/Outdoor Usage | Indoor/Outdoor |
Ribbon Color | Black |
Resistance Properties | Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Water-Resistant, Wear-Resistant |
Secondary Label Included | No |
Label Finish | Gloss |
Print Technology | Thermal-Transfer |
Label Media Format | Continuous Roll Cartridge |
Labels per Row | 1 |
Label Color | White |
Preprinted Text | No Legend |
Compatible Mfr Part Number | GL100, PT1000, PT1010, PT1090, PT1090BK, PT1100, PT1100sb, PT1120, PT1130, PT1160, PT1170S, PT1180, PT1190, PT11Q, PT1200, PT1230PC, PT1280, PT1290, PT1300, PT1400, PT1500PC, PT1600, PT1650, PT1700, PT1750, PT1760, PT1800, PT1810, PT1830, PT1880, PT1890W, PT18R, PT1900, PT1910, PT1950, PT1960, PT200, PT2030, PT2030AD, PT2030VP, PT2040, PT2100, PT2110, PT2200, PT2210, PT2300, PT2310, PT2400, PT2410, PT2430PC, PT2500PC, PT2600, PT2610, PT2700, PT2710, PT2730, PT2730VP, PT300, PT300B, PT310, PT310B, PT320, PT330, PT340, PT350, PT3600, PT520, PT530, PT540, PT550, PT580C, PT6100, PT7100, PT7500, PT7600, PT9200DX, PT9200PC, PT9400, PT9500PC, PT9600, PT9700PC, PT9800PCN, PTCube, PTD200, PTD210, PTD215e, PTD400, PTD400AD, PTD400VP, PTD450, PTD600, PTD800W, PTE100, PTE105, PTE110, PTE300, PTE500, PTE550W, PTE800W, PTH100, PTH110, PTH300, PTH300LI, PTH500LI, PTP700, PTP710BT, PTP750W, PTP900W, PTP950W, ST1150, ST1150DX, ST5 |
Description
Continuous Label Roll Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 11 Size, Black, Alloy, Mens, PR (RB4142)
- BRADY Number Label, Character 4, 1 In. H, Vinyl (9713-4)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, L (1230-L)
- WERNER Full Body Harness, Universal, Nylon (H411002)
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- PANDUIT Laser, Self-Lam Label, Polyester, 2.00" (S200X400YAJ)
- PANDUIT Mp Cassette, Continuous Tape, Magnetic, (T100X000MPM-BK)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- BRADY Wire Markers, Legend A, Black/White, PK25, TWM-A-PK (TWM-A-PK)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-I (SDR-I)
- BRADY White Paper Wire Marker, THT-17-424-3 (THT-17-424-3)
- Brother Electrical Labels