Shop All File Cabinets
Brookside Design, Llc
Vis-i-Rack‚Ñ¢-High Cap. Blueprint Storage Roll File Wall Rack - 8 Openings
Mfr # VRW85
Zoro # G004920790
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brookside Design, Llc
- MFR # VRW85
- Zoro # G004920790
- UPC # 855266003117
- Country of Origin China
- Category File Cabinets
Description
Vis-i-rack vrw85-high cap. Blueprint storage roll file wall rack - 8 openingstake advantage of your vertical wall space to organize your blueprints or other large rolled materials. Heavy duty steel frames with welded posts supports up to 320 lbs on our wall mounted racks. Wall mounted racks are 44" tall, 21" wide, 11" deep and attach to wall mounting plates. Bin "posts" are welded at an incline and extend 9" off the frame. Wall brackets with 16" stud spaced mounting holes extend the frame 1-1/4" off the wall to allow space for chair rail is included. Finished in a durable powder coated textured black paint. compact wall mount design saves valuable floor space to store oversized rolled documents heavy duty welded steel frame supports up to 320 lbs of rolled storage material includes wall brackets that extend rack 1-1/4" off the wall to allow for baseboard or chair rail includes four 6" tall bins and four 4" tall bins (openings) overall rack is 44" tall, 21" wide and 11" deep mounting plates are 30" wide x 3-1/2" tall mounting plate holes are pre-drilled to accommodate wall studs 8", 16" or 24" apart steel construction with durable powder coat textured black finish easy assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Vinyl/Metal (493T18)
- NATIONAL PUBLIC SEATING Stacking Chair, 9100 Series, Vinyl Black (9110-B)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Black (DG-ULT-KID-BK-GG)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Putty, Letter (14973)
- BROOKSIDE DESIGN, LLC Mobile Plan Center (MVPC)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23705)
- SP RICHARDS Lorell® 2-Drawer Heavy Duty Vertical File Cabinet, 18"W x 26-1/2"D x 28-3/8"H, Black (LLR60661)
- HIRSH 42" W 5 Drawer File Cabinet, Black, Letter (17973)
- HIRSH 30 in W SOHO Lateral, Putty (24082)
- FLASH FURNITURE 3-Drawer Filing Cabinet, Black (HZ-CHPL-01-BK-GG)
- HIRSH 36" W 2 Drawer File Cabinet, Black, Letter (17451)
- Brookside Design, Llc File Cabinets