Brookside Design, Llc

Vis-i-Rack‚Ñ¢-High Cap. Blueprint Storage Roll File Wall Rack - 8 Openings


product price: $419.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Take advantage of your vertical wall space to organize your blueprints or other large rolled materials. Heavy duty steel frames with welded posts supports up to 320 lbs on our wall mounted racks. Wall mounted racks are 44" tall, 21" wide, 11" deep and attach to wall mounting plates. Bin "posts" are welded at an incline and extend 9" off the frame. Wall brackets with 16" stud spaced mounting holes extend the frame 1-1/4" off the wall to allow space for chair rail is included. Finished in a durable powder coated textured black paint. compact wall mount design saves valuable floor space to store oversized rolled documents heavy duty welded steel frame supports up to 320 lbs of rolled storage material includes wall brackets that extend rack 1-1/4" off the wall to allow for baseboard or chair rail includes four 6" tall bins and four 4" tall bins (openings) overall rack is 44" tall, 21" wide and 11" deep mounting plates are 30" wide x 3-1/2" tall mounting plate holes are pre-drilled to accommodate wall studs 8", 16" or 24" apart steel construction with durable powder coat textured black finish easy assembly

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.