Shop All Security Seals
This Product is Discontinued
Brooks
Spring-Lok Seal, Plastic, Orange, PK100 (Discontinued)
Mfr # 1054981
Zoro # G3911652
This Product is Discontinued
Key Features
- Security Seal Type Padlock Seals
- Security Seal Primary Application General Purpose
- Security Seal Primary Material Polypropylene
- Primary Color Orange
- Useable Length 25/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brooks
- MFR # 1054981
- Zoro # G3911652
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 25/32 in |
Security Seal Flag Dimensions | 1/2 in H x 31/32 in W |
Operational Length | 1-1/2" |
Length | 1 |
Wire Length | 1 in |
Hasp Width | 3/8 in |
Width | 1 |
Hasp Length | 7/8 in |
Lock Length | 13/16 in |
Description
Padlock Seals, Plastic, Orange, Marking Parameters Consecutive Numbering, Breaking Strength 8 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.